Shop All Hardness Testers
Pce Instruments
Digital Hardness Tester, Soft gums, rubber, and elastomers
Mfr # PCE-DDA 10
Zoro # G004852428
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indenter 35°± 0.25°
- Length 6
- Resolution 0.1
- Width 1.9
- Includes Calibration plate, Charger / AC power adapter, Mini USB cable, User manual, Carrying case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-DDA 10
- Zoro # G004852428
- UPC # 4250348713698
- Country of Origin China
- Category Hardness Testers
Dimensions
Length | 6 |
Width | 1.9 |
Height | 1.1 |
Details
Indenter | 35°± 0.25° |
Resolution | 0.1 |
Includes | Calibration plate, Charger / AC power adapter, Mini USB cable, User manual, Carrying case |
Description
Shore A Durometer Measures Shore A hardness in soft gums, rubber and elastomers / Features a USB port and downloadable PC software for data transfer The Shore A durometer is a portable handheld device. Large display. Single and Serial Measurements. Data transfer to pc.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BNS Bestest Dial Test Indicator, Black Dial Face, Lever Type (599-7030-5)
- EXAIR Air Conveyor, Alum, 2 In. Hose, 45 scfm (6084)
- DRILL AMERICA 11/16"x1" HSS Annular Cutter (DWC5-530-119)
- GENERAL WIRE Super-Vee Drain/Sewer Cleaning Machine W/ 25' x 1/4 Cable, (SV-F)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, 170 to 960 HLD (PCE-2600N)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, (PCE-2000N)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, 170 to 960 HLD (PCE-2550)
- PCE INSTRUMENTS Hardness Tester, Type D impact probe (PCE-900)
- PCE INSTRUMENTS Digital Durometer, Material Tester (PCE-DD-A)
- PCE INSTRUMENTS Hardness Tester Material, 10 to 60 MPa (PCE-HT-225A)
- PHASE II Shore A Durometer Test Block Set, Certified (PHT950-25C)
- Pce Instruments Hardness Testers