Shop All Tachometers
Pce Instruments
Digital Handheld Tachometer, 50 to 19,999 RPM
Mfr # PCE-DT 66
Zoro # G804853748
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ± 0.03% / ± 2 digits
- Overall Height 2.32
- Includes 2 x Mechanical attachment wheels, Measuring tip (cone), Measuring tip (inverted cone), Extension piece, Carrying case, 4x 1.5V AAA batteries, User manual
- Overall Length 6.1
- Overall Width 1.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-DT 66
- Zoro # G804853748
- UPC # 4250348714343
- Country of Origin China
- Category Tachometers
Dimensions
Overall Height | 2.32 |
Overall Length | 6.1 |
Overall Width | 1.06 |
Details
Accuracy | ± 0.03% / ± 2 digits |
Includes | 2 x Mechanical attachment wheels, Measuring tip (cone), Measuring tip (inverted cone), Extension piece, Carrying case, 4x 1.5V AAA batteries, User manual |
RPM Resolution | 50 to 99.99 RPM: 0.01 RPM, 100 to 9,999.9 RPM: 0.1 RPM, 10,000 to 19,999 RPM: 1 RPM |
Application | Suitable for most applications |
Description
The contacting revolver PCE-DT 66 is a digital, battery-operated measuring device. Through different attachments, a rev counter can take a variety of measurements. In addition to the various attachments, a contacting revolver with a corresponding extension for the measuring wheels is delivered, so that the device can also be used without danger on machines. A contacting revolver is ideally suited for the determination of speeds on machines, parts and systems (motors and belt drives). Depending on the unit in which you want to measure with our contacting rotary meter, the appropriate measuring wheel must be selected. Because a contacting revolver often takes measurements on machines that are in a dark environment, it is possible to activate the backlight. Thus, even in a dark environment, the measured values can be read on our contacting revolutions meter. A contacting revolver performs measurements directly on the object. The mechanical measurement of the speed is carried out with a contact tip as a measuring attachment, which is placed directly on the axis of rotation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 16In L (1LG-16)
- LEAKFINDER UV Leak Detection Dye, 1 oz. Size (LF2001CS)
- FLIR Temp and Humidity Sensor with Extension (MR01-EXT)
- WINTERS Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Silver (PRL038)
- PCE INSTRUMENTS Digital Handheld Tachometer, 2 to 99,999 rpm (PCE-DT 65)
- FLUKE Magnetic Bracket Set, For Laser Alignment (FLUKE-830/MAGNET)
- SHIMPO Tachometer, 6 to 99,999 rpm (DT-205LR-S12)
- SHIMPO Tachometer, 5 Digit LED, NIST (DT-107A-12KMW)
- SHIMPO Tachometer, Contact, 1 to 25000 RPM (MT-100)
- REED INSTRUMENTS Compact Photo Tachometer and Counter with NIST Calibration Certificate (R7050-NIST)
- SHIMPO Tachometer, 0.16 to 6561 Speed FPM (PT-121)
- Pce Instruments Tachometers