Shop All Force Gauges
Pce Instruments
Digital Force Gauge, 0.5 to 50 N
Mfr # PCE-FM 50N
Zoro # G504852409
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 1 to 100% of the full scale
- Accuracy ± 0.5%
- Resolution 0.01 N / 0.002 lbs
- Includes Downloadable evaluation software, USB cable, Flat head adapter, Hook adapter, Ball head adapter, Chisel head adapter, Notched head adapter, Adapter for extension rod, Extension bar (65 mm / 26 in), Charging adapter, Device case, User manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-FM 50N
- Zoro # G504852409
- UPC # 4250348718396
- Country of Origin China
- Category Force Gauges
Details
Range | 1 to 100% of the full scale |
Accuracy | ± 0.5% |
Resolution | 0.01 N / 0.002 lbs |
Includes | Downloadable evaluation software, USB cable, Flat head adapter, Hook adapter, Ball head adapter, Chisel head adapter, Notched head adapter, Adapter for extension rod, Extension bar (65 mm / 26 in), Charging adapter, Device case, User manual |
Description
Force Gauge Traction gauge / Compression force / USB interface PEAK function / Different measuring units / Incl. Downloadable evaluation software This force gauge is a tensile/compressive force gauge. Different shaped measuring adapters. Downloadable evaluation software. Device for mounting on test stands. Peak measurement. Power supply via charging adapter. Delivery with an extension rod. Evaluation via USB interface. Fast measured value display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U666)
- KIPP Oil Level Gauge Form:B With Thermometer 103X27X20, L1=76, D1=M10, Thermoplastic (K0443.2076)
- TAYLOR Analog Thermometer, -40 Degrees to 120 Degrees F for Wall or Desk Use (5132N)
- COOPER-ATKINS Cooper 1" Pocket Test Thermometer (1246-02-1)
- PCE INSTRUMENTS Digital Force Gauge, 2 to 200 N (PCE-FM 200)
- PCE INSTRUMENTS Force Gauge, 0 to 200 N / 0 to 45 lbs (PCE-PTR 200N)
- PCE INSTRUMENTS Force Gauge, 0 to 5 kN (PCE-DFG NF 5K)
- PCE INSTRUMENTS Force Gauge, 0 to 0.5 kN (PCE-DFG NF 0.5K)
- PCE INSTRUMENTS Force Gauge, 0 to 50 kN (PCE-DFG NF 50K)
- PCE INSTRUMENTS Force Gauge, 0 to 2000 N (PCE-PFG 2K)
- TORBAL Digital Force Gauge, 40lbf x 0.01lbf (FB200)
- Pce Instruments Force Gauges