Shop All Resistance Testers
Pce Instruments
Digital Earth Resistance Meter, 0 to 19.99
Mfr # PCE-ET 3000
Zoro # G004853913
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Earth Ground Resistance Range 0 to 19.99/ 0 to 199/, y 0 to 1999 Ω
- Application Suitable for most applications
- Includes Test cable set (15 m red, 10 m yellow, 5 m green), Set of earth rods, User manual
- Current Measurement Range 2 mAeff / rms
- Resistance Accuracy ± 2% + 2 positions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-ET 3000
- Zoro # G004853913
- UPC # 4250348700803
- Country of Origin China
- Category Resistance Testers
Details
Earth Ground Resistance Range | 0 to 19.99/ 0 to 199/, y 0 to 1999 Ω |
Application | Suitable for most applications |
Includes | Test cable set (15 m red, 10 m yellow, 5 m green), Set of earth rods, User manual |
Current Measurement Range | 2 mAeff / rms |
Resistance Accuracy | ± 2% + 2 positions |
Accuracy | 1 Ω ± 2% + 2 positions |
Description
Earth Tester / Earth Resistance Meter ; (resistance/voltage) for houses and buildings; This earth tester/earth resistance meter is used to measure lightning arresters or ground connection lightning arresters for all kinds of buildings. 3 1⁄2 positions LCD display. High accuracy. Battery indicator / of range superation. Data Hold. Safety: IEC-1010-1 y CAT III 300 V. Components: checking cables: 15 m of red cable, 10 m of yellow cable, 5 m of green cable, ground needles, batteries, and user manual.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Silver (PFQ2486-DRY-2FF)
- PIC GAUGES Air Gauge, 2-1/2", 0/200psi, 1/4" (101D-254G)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGD1)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK6 (MP 82-39-0202-06 RED MKR)
- PCE INSTRUMENTS Insulation Meter, Test tension up to 5,000V (PCE-IT413)
- PCE INSTRUMENTS Electrical Earth Tester, Up to 1000V Terminal Voltage (PCE-ITE 50)
- PCE INSTRUMENTS Electrical Tester, OLED display (PCE-IT 120)
- PCE INSTRUMENTS Electrical Tester, CAT III 1000V (PCE-IT100)
- FLUKE Earth Ground Tester Kit, 128 Hz, 250VAC (FLUKE-1623-2 KIT)
- FLUKE Clamp On Earth Resistance Tester, LCD (FLUKE-1630-2 FC)
- MEGGER Clamp On Earth Resistance Tster, 1500 Ohm (DET14C)
- Pce Instruments Resistance Testers