Shop All Hardness Testers
Pce Instruments
Digital Durometer, Material Tester
Mfr # PCE-DD-A
Zoro # G704852421
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indenter 35°
- Includes Case, Battery, User's manual
- Length 3.14
- Height 0.4
- Resolution 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-DD-A
- Zoro # G704852421
- UPC # 4250348707949
- Country of Origin China
- Category Hardness Testers
Dimensions
Length | 3.14 |
Height | 0.4 |
Width | 2.36 |
Details
Indenter | 35° |
Includes | Case, Battery, User's manual |
Resolution | 0.5 |
Description
Durometer To measure Shore A hardness in soft gums, rubber and elastomers / Easy-to-read digital display / Resolution of 0.5 degrees of hardness The Durometer is an ergonomic device that checks Shore hardness in gum, plastic.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Hex Drv P (AM-02)
- CLEVELAND Taper Pin Reamer, #5 Size, Bright, Spiral (C24240)
- DIABLO Carbide Recip Set, 5 pcs (DS005SC)
- GEARWRENCH 1/2" Drive Hex Bit Impact Metric Socket 12mm (84629)
- PCE INSTRUMENTS Barcol Hardness Tester, 0 to 100 HBA (PCE-1000N)
- PCE INSTRUMENTS Hardness Tester Material, 10 to 60 MPa (PCE-HT-225A)
- PCE INSTRUMENTS Hardness Tester, 0 to 12.5 N (PCE-DX-AS)
- PCE INSTRUMENTS Digital Durometer, 0 to 100 Shore O (PCE-DDO 10)
- PCE INSTRUMENTS Digital Durometer, 0 to 100 Shore D (PCE-DDD 10)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, (PCE-2000N)
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- Pce Instruments Hardness Testers