Shop All Hardness Testers
Pce Instruments
Digital Durometer, Material Tester, 0 to 100 Shore D
Mfr # PCE-DD-D
Zoro # G704852520
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indenter 30°
- Length 3.3
- Width 2.36
- Resolution 0.5 Hardness - Grade
- Height 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-DD-D
- Zoro # G704852520
- UPC # 4250348707956
- Country of Origin China
- Category Hardness Testers
Dimensions
Length | 3.3 |
Width | 2.36 |
Height | 0.4 |
Details
Indenter | 30° |
Resolution | 0.5 Hardness - Grade |
Includes | Plastic carrying case, Battery, User manual |
Description
Material hardness tester is a Shore D durometer or material hardness tester used to measure the Shore hardness of materials such as hard rubber, hard resin, acrylic, glass, thermoplastic and more. Handheld, portable, digital measuring device. Accuracy: ± 2 Hardness - Grade. Large, easy-to-read display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnifier, 6X, 23 Diopter (2626)
- WESCO Industrial Cart, Black, Plastic, 24 in D (WSC-270483)
- EKLIND 9 Piece Metric Long Hex-L Hex Key Set (10609)
- MILTON Brass Ferrule, 7/8x.900" ID (1654-12)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, (PCE-2000N)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, 170 to 960 HLD (PCE-2600N)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, 170 to 960 HLD (PCE-2550)
- PCE INSTRUMENTS Hardness Tester, 0 to 12.5 N (PCE-DX-AS)
- PCE INSTRUMENTS Digital Durometer, 0 to 100 Shore O (PCE-DDO 10)
- PCE INSTRUMENTS Digital Durometer, Material Tester (PCE-DD-A)
- PHASE II Macro Vickers Hardness Tester w/Manual Turret, Video Cam, Adaptor and Measurement Software (900-398B)
- Pce Instruments Measuring and Layout Tools