Shop All Hardness Testers
Pce Instruments
Digital Durometer, 0 to 100 Shore O
Mfr # PCE-DDO 10
Zoro # G404852493
product price: $924.99
/ea
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indenter 35°± 0.25°
- Height 1.1
- Resolution 0.1
- Length 6
- Includes Power supply, Standard calibration plate, Case, Software CD, Battery, User's manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-DDO 10
- Zoro # G404852493
- UPC # 4250348713711
- Country of Origin China
- Category Hardness Testers
Dimensions
Height | 1.1 |
Length | 6 |
Width | 1.9 |
Details
Indenter | 35°± 0.25° |
Resolution | 0.1 |
Includes | Power supply, Standard calibration plate, Case, Software CD, Battery, User's manual |
Description
Digital Durometer to measure Shore A hardness in soft gums with USB-Port and software. The durometer is an ergonomic device to check Shore hardness in gum. It has been designed with a high-quality build. Digital display. Large display. Single and Serial-Measurements. Datatransfer to pc.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-89153)
- J.W. WINCO GN565.1-26-132-BL Cabinet U-Handle (565.1-26-132-BL)
- MENDA Threader, Wire, for Harness (35250)
- GREY PNEUMATIC 3/8" Drive Master Socket Set, 26 pcs (1226M)
- PCE INSTRUMENTS Digital Durometer, 0 to 100 Shore D (PCE-DDD 10)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, Type D striker (PCE-2500N)
- PCE INSTRUMENTS Digital Durometer, Material Tester, 0 to 100 Shore D (PCE-DD-D)
- PCE INSTRUMENTS Digital Durometer, Material Tester (PCE-DD-A)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, (PCE-2000N)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, 170 to 960 HLD (PCE-2600N)
- ASIMETO Asimeto Impact Hardness Tester (7640171)
- Pce Instruments Hardness Testers