Shop All Refractometers
Pce Instruments
Digital Coolant Refractomer, Coolants & Batteries
Mfr # PCE-DRC 1
Zoro # G704852490
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±0.5°C / ±0.005 sg
- Includes Pipette, Prism cover, 1.5V AAA battery, User manual, Carrying case
- Length 4.76
- Resolution 0.1° / 0.001 sg
- Height 0.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-DRC 1
- Zoro # G704852490
- UPC # 4250348716941
- Country of Origin China
- Category Refractometers
Dimensions
Length | 4.76 |
Height | 0.98 |
Width | 2.28 |
Details
Accuracy | ±0.5°C / ±0.005 sg |
Includes | Pipette, Prism cover, 1.5V AAA battery, User manual, Carrying case |
Resolution | 0.1° / 0.001 sg |
Description
Handheld Digital Refractometer Waterproof IP65-rated refractometer with easy-to-read LCD for use with coolants, antifreeze, battery acid, and cleaning products. Measurement parameters: Coolant or antifreeze (ethylene glycol), propylene glycol, battery acid, cleaning supplies, temperature. Automatic temperature compensation (ATC) from +10 ... +40 °C / +50 ... +104 °F. Handheld and portable. User-friendly 3-button operation. Fast and precise measuring results in approx. 1 sec. ABS plastic housing with IP65 ingress protection rating against water and dust. A large, easy-to-read digital LCD shows both the measured value and the temperature. The average function measures the same sample 15 times and displays the mean value. A small liquid sample size of just 4 to 5 drops. Easy calibration with distilled water. Battery-saving automatic power off after 1 min. of inactivity.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Test Tube Rack, No-Wire, 13mm, Blue (F18747-0000)
- UNITED SCIENTIFIC Burette, Class A, Ptfe Stopcock, 50Ml, B (BR2129-50)
- WHEATON Sample Vial, 20mL, PK500 (986591)
- S & H INDUSTRIES CLOSURE GASKET 3" DIA. FP-65 (AC40228)
- PCE INSTRUMENTS Digital Urea/Adblue Refractometer, 0 to 51 % urea (PCE-DRU 1)
- PCE INSTRUMENTS Digital Honey Refractometer, 0 to 90% Brix (PCE-DRH 1)
- PCE INSTRUMENTS Digital Refractometer, Ethylene Glycol / Propylene Glycol (PCE-DRA 1)
- PCE INSTRUMENTS Handheld Honey Refractometer, 58 to 90% Brix (PCE-5890)
- PCE INSTRUMENTS Handheld Refractometer, 0 to 10% Brix (PCE-010)
- PCE INSTRUMENTS Handheld Refractometer for Mulled Wine & Juice with LED Lighting (PCE-032-LED)
- REED INSTRUMENTS Salinity Refractometer, 0-28% with ATC, +/-0.2% Accuracy (R9600)
- Pce Instruments Refractometers