Shop All Refractometers
Pce Instruments
Digital Coffee Refractometer, 0 to 50% Brix
Mfr # PCE-DRP 1
Zoro # G204852426
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±0.2% Brix / ±0.2 coffee p1 / ±0.003 nD / ±0.5°C (0.9°F)
- Includes Pipette, Prism cover, 1.5V AAA battery, User manual, Carrying case
- Length 4.76
- Height 0.98
- Width 2.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-DRP 1
- Zoro # G204852426
- UPC # 4250348716910
- Country of Origin China
- Category Refractometers
Dimensions
Length | 4.76 |
Height | 0.98 |
Width | 2.28 |
Details
Accuracy | ±0.2% Brix / ±0.2 coffee p1 / ±0.003 nD / ±0.5°C (0.9°F) |
Includes | Pipette, Prism cover, 1.5V AAA battery, User manual, Carrying case |
Resolution | 0.1% Brix / 0.1 coffee p1 / 0.0001 nD / 0.1°C (0.18°F) |
Description
Coffee Handheld Digital Refractometer Waterproof IP65-rated Brix / coffee p1 / refractive index (nD) refractometer with easy-to-read. Measurement parameters: Brix, coffee p1, refractive index, temperature. Automatic temperature compensation (ATC) from +10 ... +40 °C / +50 ... +104 °F. Fast and precise measuring results in approx. 1 sec. The average function measures the same sample 15 times and displays the mean value. The stainless steel ring on the sample well protects the glass prism from damage. The internal light source for improved accuracy. A small liquid sample size of just 4 to 5 drops.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable High-Accuracy RTD Freezer Digi (37804-04)
- ZORO SELECT Separatory Funnel, 125mL, (CG-1747-03)
- EMD PH Test Strip, 2.0 to 9.0 pH, PK100 (EMD 1.09584.0001)
- ILC Replacement For BECKMAN ALTEX A23778 (A23778)
- PCE INSTRUMENTS Digital Refractometer, Ethylene Glycol / Propylene Glycol (PCE-DRA 1)
- PCE INSTRUMENTS Digital Honey Refractometer, 0 to 90% Brix (PCE-DRH 1)
- PCE INSTRUMENTS Handheld Honey Refractometer, 58 to 90% Brix (PCE-5890)
- PCE INSTRUMENTS Digital Urea/Adblue Refractometer, 0 to 51 % urea (PCE-DRU 1)
- PCE INSTRUMENTS Handheld Refractometer, 0 to 10% Brix (PCE-010)
- PCE INSTRUMENTS Handheld Refractometer for Mulled Wine & Juice with LED Lighting (PCE-032-LED)
- REICHERT Refractometer, Coolant/Battery (137584L0)
- Pce Instruments Refractometers