Shop All Refractometers
Pce Instruments
Digital Coffee Refractometer, 0 to 30% Brix
Mfr # PCE-DRP 2
Zoro # G904852436
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±0.2% Brix / ±0.2 coffee p2 / ±0.5°C (0.9°F)
- Includes Pipette, Prism cover, 1.5V AAA battery, User manual, Carrying case
- Width 2.28
- Height 0.98
- Resolution 0.1% Brix / 0.01 coffee p2 / 0.1°C (0.18°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-DRP 2
- Zoro # G904852436
- UPC # 4250348716927
- Country of Origin China
- Category Refractometers
Dimensions
Width | 2.28 |
Height | 0.98 |
Length | 4.76 |
Details
Accuracy | ±0.2% Brix / ±0.2 coffee p2 / ±0.5°C (0.9°F) |
Includes | Pipette, Prism cover, 1.5V AAA battery, User manual, Carrying case |
Resolution | 0.1% Brix / 0.01 coffee p2 / 0.1°C (0.18°F) |
Description
Coffee Handheld Digital Refractometer Waterproof IP65-rated Brix / coffee p2 / refractive index (nD) refractometer with easy-to-read. Measurement parameters: Brix, coffee p2, temperature. automatic temperature compensation (ATC) from +10 ... +40 °C / +50 ... +104 °F. A small liquid sample size of just 4 to 5 drops. Battery-saving automatic power off after 1 min. of inactivity. The stainless steel ring on the sample well protects the glass prism from damage. The average function measures the same sample 15 times and displays the mean value.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Vial Racks, Pp 17 Mm, PK 5 (65101)
- SCIENTIFIC LABWARES Essential Lab Tools Starter Pack - Tongs (SWZR-214)
- GRAND PATRICIAN White Bath Towel, 30x56", PK12 (7133555)
- SCILOGEX LABORATORY Replacement Filter, Non-Sterile, 0.2um (248648NS)
- PCE INSTRUMENTS Handheld Refractometer, 0 to 10% Brix (PCE-010)
- PCE INSTRUMENTS Digital Coolant Refractomer, Coolants & Batteries (PCE-DRC 1)
- PCE INSTRUMENTS Handheld Refractometer for Mulled Wine & Juice with LED Lighting (PCE-032-LED)
- PCE INSTRUMENTS Digital Refractometer, Ethylene Glycol / Propylene Glycol (PCE-DRA 1)
- PCE INSTRUMENTS Handheld Honey Refractometer, 58 to 90% Brix (PCE-5890)
- PCE INSTRUMENTS Digital Honey Refractometer, 0 to 90% Brix (PCE-DRH 1)
- LAXCO Analog Refractometer, +/- -0.2 Per Accu (RHE-B32ATC)
- Pce Instruments Refractometers