Shop All Weather Station
Pce Instruments
Digital Climate Meter Station, 32 to 122 °F
Mfr # PCE-FWS 20N
Zoro # G504853802
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) 0 to 50°C / 32 to 122°F
- Weight 1.2
- Includes Outdoor unit, Mounting set, Wind cup, Wind vane, 5 x 1.5V AA batteries, USB cable, User manual
- Overall Height (In.) 4.6
- Humidity Accuracy ±4% within 20 to 80%, ±6% within 20 to 80%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-FWS 20N
- Zoro # G504853802
- UPC # 4250348719676
- Country of Origin Taiwan, Province of China
- Category Weather Station
Dimensions
Overall Height (In.) | 4.6 |
Details
Temp. Range (F) | 0 to 50°C / 32 to 122°F |
Weight | 1.2 |
Includes | Outdoor unit, Mounting set, Wind cup, Wind vane, 5 x 1.5V AA batteries, USB cable, User manual |
Humidity Accuracy | ±4% within 20 to 80%, ±6% within 20 to 80% |
Temp. Resolution | 0.1 |
Description
Radio weather station to determine the wind direction, wind speed, temperature, relative humidity and rainfall / Adjustable alarm functions / USB interface / Analysis software / Solar module and batteries for powering the transmitter. Software for analyzing the stored data. Backlit 7 inch touch screen. Weather forecast function. Automatic time setting thanks to DCF. Adjustable alarms when the measured value is exceeded. Wind direction and wind speed. Temperature and humidity display. Solar panel on the outdoor unit to the supply.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Pressure Testing, 41530 (FF14802)
- UEI TEST INSTRUMENTS True-RMS Dual Display 600A Clamp Meter w, Backlit LCD, 600 A A, 1.25 in (31.75mm) Jaw Capacity (DL579)
- EXTECH Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX470A)
- LABEXACT Qualitative Filter Paper, 18.5cm, PK100 (12K924)
- LA CROSSE TECHNOLOGY La Crosse Technology 513-149 11in WWVB Digital Clock with temperature (6168868)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01528MCB)
- LA CROSSE TECHNOLOGY Wireless Color Weather Station (S82967-INT)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01021MCB)
- SKYSCAN Lightning Detector, 3 in. W, 1 lb. (P5-3)
- TAYLOR PRECISION PRODUCTS Jumbo 5-In.-Capacity Easy-View Rain Gauge (5288565)
- LA CROSSE TECHNOLOGY Pro Remote Home/Environment Station (C83100-INT)
- Pce Instruments Weather Station