Shop All Clamp On Power Meters
Pce Instruments
Digital Clamp Power Analyzer, 10 to 600V
Mfr # PCE-GPA 50
Zoro # G204852778
Free Shipping & Returns
$895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length (Ft.) 11
- Includes Test lead set, 2 x Crocodile clips, Micro SD memory card, Power supply 9V / 800-mA, 2 x 1.5V AA battery, Carrying bag, User manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-GPA 50
- Zoro # G204852778
- UPC # 4250348720054
- Country of Origin Taiwan, Province of China
- Category Clamp On Power Meters
Dimensions
Cable Length (Ft.) | 11 |
Details
Includes | Test lead set, 2 x Crocodile clips, Micro SD memory card, Power supply 9V / 800-mA, 2 x 1.5V AA battery, Carrying bag, User manual |
Description
Digital Multimeter Current clamp up to 2000 A / TRMS measurement / Power measurement / Harmonic analysis / Graphic display with lighting / Data storage / Mains and battery operation. Data logger on a Micro-SD card. Measurement for 1 and 3 phases. Voltage measurement 10V to 600V AC RMS. Current measurement 5 to 2000 A AC RMS. Current clamp opening 50 mm. Harmonic distortion up to the 50th order.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGGER Phase & Motor Rotation Tester, Up-600VAC (560060)
- LLB LLB: LockMonkey: Compact Digital Battery Tester (MK360) (LOCK MONKEY) (MNK-MK360)
- EXTECH Anemometer, 80 to 5900 fpm, NIST (AN100-NIST)
- ZORO SELECT Bead Temp Probe, Type K, -22 to 572 F (4JPL6)
- PCE INSTRUMENTS Three-Phase Power Clamp Meter, 600.0V True RMS value (PCE-360)
- PCE INSTRUMENTS Digital Current Clamp, Measures AC/DC current, AC voltage and ohms (PCE-DC2)
- PCE INSTRUMENTS Digital Multimeter Clamp, up to 600V (PCE-HVAC 6)
- PCE INSTRUMENTS Mini Digital Current Clamp (PCE-DC1)
- PCE INSTRUMENTS Digital Current Clamp, AC/DC current measurement up to 80 Amps (PCE-DC3)
- PCE INSTRUMENTS Voltmeter with Bluetooth (PCE-PCM 3)
- ELECTRONIC SPECIALTIES True RMS Low Current Clamp Meter (688)
- Pce Instruments Clamp On Power Meters