Shop All Refractometers
Pce Instruments
Digital Beer Refractometer, 0 to 50% Brix
Mfr # PCE-DRW 1
Zoro # G504852515
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±0.2% Brix / ±0.002 d 20⁄20 / ±0.5°C (0.9°F)
- Includes Pipette, Prism cover, 1.5V AAA battery, User manual, Carrying case
- Resolution 0.1% Brix / 0.001 d 20⁄20 / 0.1°C (0.18°F)
- Width 2.28
- Height 0.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-DRW 1
- Zoro # G504852515
- UPC # 4250348716897
- Country of Origin China
- Category Refractometers
Dimensions
Width | 2.28 |
Height | 0.98 |
Length | 4.76 |
Details
Accuracy | ±0.2% Brix / ±0.002 d 20⁄20 / ±0.5°C (0.9°F) |
Includes | Pipette, Prism cover, 1.5V AAA battery, User manual, Carrying case |
Resolution | 0.1% Brix / 0.001 d 20⁄20 / 0.1°C (0.18°F) |
Description
Beer Refractometer/Waterproof IP65-rated Brix / specific gravity (d 20⁄20) refractometer with easy-to-read. Our refractometer is a handheld digital refractometer used to determine the sugar content / specific gravity of beer and similar liquids. A small liquid sample size of just 4 to 5 drops. Fast and precise measuring results in approx. 1 sec. Automatic temperature compensation (ATC) from +10 ... +40 °C / +50 ... +104 °F. Measurement parameters: Brix, specific gravity (d 20⁄20), temperature. Battery-saving automatic power off after 1 min. of inactivity. Easy calibration with distilled water. The average function measures the same sample 15 times and displays the mean value. The stainless steel ring on the sample well protects the glass prism from damage.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAND PATRICIAN Ecru Wash Cloth, 13x13", PK48 (7133558)
- KIMBLE CHASE Straight Sided Jar, 2 oz., PK24 (5410253V-21)
- BOEKEL SCIENTIFIC Boekel Alcohol Lamps (19691)
- OHAUS Spinbar, White, Octagonal, 2-1/2" x 5/16" (30400149)
- PCE INSTRUMENTS Handheld Refractometer for Mulled Wine & Juice with LED Lighting (PCE-032-LED)
- PCE INSTRUMENTS Digital Coolant Refractomer, Coolants & Batteries (PCE-DRC 1)
- PCE INSTRUMENTS Handheld Honey Refractometer, 58 to 90% Brix (PCE-5890)
- PCE INSTRUMENTS Handheld Refractometer, 0 to 10% Brix (PCE-010)
- PCE INSTRUMENTS Digital Urea/Adblue Refractometer, 0 to 51 % urea (PCE-DRU 1)
- PCE INSTRUMENTS Digital Honey Refractometer, 0 to 90% Brix (PCE-DRH 1)
- VEE GEE Refractometer, Brix, 0 to 50 Perc (43015)
- Pce Instruments Refractometers