Shop All Differential Pressure Gauges
Pce Instruments
Differential Pressure Meter, ± 5 to 7000 mbar
Mfr # PCE-917
Zoro # G004852237
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Digital Gauge Accuracy ± 2% (full range)
- Overall Height - Transmitter 1.26
- Gauge Application Suitable for most applications
- Includes 9V block battery, 2 x Stainless steel tube adapters, 1 m / 3 ft long silicon tube, User manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-917
- Zoro # G004852237
- UPC # 4250348700476
- Country of Origin Taiwan, Province of China
- Category Differential Pressure Gauges
Dimensions
Overall Height - Transmitter | 1.26 |
Details
Digital Gauge Accuracy | ± 2% (full range) |
Gauge Application | Suitable for most applications |
Includes | 9V block battery, 2 x Stainless steel tube adapters, 1 m / 3 ft long silicon tube, User manual |
Description
Differential Pressure Gauge Portable handheld manometer measures differential pressure from ± 5 to 7000 mbar (± 0.05 / 0.1 to 101.5 psi) / Optional PC software with RS-232 cable sold separately as a data transfer accessory. 10 measurement units: psi, mbar, inH2O, mH2O, inHg, mmHg, Torr, Pa / kPa, atm, kg/cm2. Designed to measure air, gas and non-corrosive liquid pressures. Min, max and data hold functions. RS-232 port / interface. 15 mm / 0.6 in LCD screen.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT 0-100 AMPS AMP METER (AE605204)
- EXTECH Data Logging Anemometer, 100 to 6890 fpm (SDL300)
- FLOWLINE Side Mount Bracket, 2 In (LM50-1001)
- CTA MANUFACTURING H.D. Computer-Safe Probe (3031)
- PCE INSTRUMENTS Differential Pressure Gauge, up to 150 PSI (PCE-P50)
- PCE INSTRUMENTS Differential Pressure Gauge, -140 to +140 mbar (PCE-P01)
- PCE INSTRUMENTS Differential Pressure Gauge, up to 60 PSI (PCE-P30)
- PCE INSTRUMENTS Differential Pressure Meter, ± 1 to 2000 mbar (PCE-910)
- PCE INSTRUMENTS Differential Pressure Gauge, 0 to ±15 PSI (PCE-P15)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 1 In to 0 to 1 In H2O (2302)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 12 psi (555A-12.0)
- Pce Instruments Differential Pressure Gauges