Shop All Differential Pressure Gauges
Pce Instruments
Differential Pressure Gauge, up to 60 PSI
Mfr # PCE-P30
Zoro # G204852242
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Digital Gauge Accuracy ±0.3 % (full range, @ +25°C / +77°F)
- Resolution 0.02, 2, 0.5, 0.01, 1, 0.2, 1, 0.002
- Includes Carrying case, Battery, PVC hose (1 m / 39"), Instruction manual, Protective cover
- Overall Height - Transmitter 1.1
- Gauge Application Suitable for most applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-P30
- Zoro # G204852242
- UPC # 4250348701138
- Country of Origin China
- Category Differential Pressure Gauges
Dimensions
Overall Height - Transmitter | 1.1 |
Details
Digital Gauge Accuracy | ±0.3 % (full range, @ +25°C / +77°F) |
Resolution | 0.02, 2, 0.5, 0.01, 1, 0.2, 1, 0.002 |
Includes | Carrying case, Battery, PVC hose (1 m / 39"), Instruction manual, Protective cover |
Gauge Application | Suitable for most applications |
Description
HVAC Meter Differential Pressure with RS232 interface and software, for overpressure, under pressure, differential pressure, suitable for air and gases Here you can see a professional differential pressure HVAC meter with the highest accuracy. 9 selectable units. Digital display of over, under (vacuum) or differential pressure. Backlit LCD display. Data hold function.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS BANANA WEDGE (AJ876)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -40 to 160F (BTM3604D)
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Lm 400 psi/Kpa (PFP880)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMR2)
- PCE INSTRUMENTS Differential Pressure Meter, ± 1 to 2000 mbar (PCE-910)
- PCE INSTRUMENTS Differential Pressure Gauge, up to 150 PSI (PCE-P50)
- PCE INSTRUMENTS Differential Pressure Meter, ± 5 to 7000 mbar (PCE-917)
- PCE INSTRUMENTS Differential Pressure Gauge, 0 to ±15 PSI (PCE-P15)
- PCE INSTRUMENTS Differential Pressure Gauge, -344 to +344 mbar (PCE-P05)
- PCE INSTRUMENTS Differential Pressure Gauge, -140 to +140 mbar (PCE-P01)
- DWYER INSTRUMENTS Differential Pressure Gage, Magnehelic Gage (2005-ASF)
- Pce Instruments Differential Pressure Gauges