Shop All Differential Pressure Gauges
Pce Instruments
Differential Pressure Gauge, -344 to +344 mbar
Mfr # PCE-P05
Zoro # G104852236
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height - Transmitter 1.97
- Max. Pressure (PSI) 1378 mbar
- Gauge Application Suitable for most applications
- Includes 30cm / 11.8" silicone hose, Software including USB cable, 9V block battery, 9V DC power supply, Plastic case, User manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-P05
- Zoro # G104852236
- UPC # 4250348701114
- Country of Origin China
- Category Differential Pressure Gauges
Dimensions
Overall Height - Transmitter | 1.97 |
Details
Max. Pressure (PSI) | 1378 mbar |
Gauge Application | Suitable for most applications |
Includes | 30cm / 11.8" silicone hose, Software including USB cable, 9V block battery, 9V DC power supply, Plastic case, User manual |
Description
PCE-P05 is a portable handheld digital HVAC meter or differential pressure manometer used to measure differential pressure in pneumatic, compressor and pump installations, valves, tanks and heating, ventilation and air conditioning (HVAC) systems. The PCE-P05 displays min / max / average values right on the meter's screen for comparison against current measurement values. In addition, the PCE-P05 differential pressure manometer features real-time data-logging capabilities with an adjustable interval from 1 second to 24 hours. The device comes with 4 x 30 cm / 11.81 in silicon tubes, 1 x 9V block battery and 1 x AC power adapter. Also included in the delivery contents are PC-compatible software and a USB cable. The software can be used to detect and document pressure fluctuations, and to display the data graphically or in a table. For real-time data recording, simply connect the differential manometer via USB to your computer, and save the measured values according to your selected time interval. You can then calculate average values directly in the software or export the saved data to Microsoft Excel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Red (DPGA-08)
- TEST PRODUCTS INTL High Voltage Probe, 40KV DC, Peak AC (HV40C)
- PIC GAUGES Air Gauge, 2.5", 30/0/30psi, 1/4"CBM, UClamp (103D-254CC)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 12 psi (555A-12.0)
- PCE INSTRUMENTS Differential Pressure Meter, ± 5 to 7000 mbar (PCE-917)
- PCE INSTRUMENTS Differential Pressure Gauge, -140 to +140 mbar (PCE-P01)
- PCE INSTRUMENTS Differential Pressure Gauge, up to 150 PSI (PCE-P50)
- PCE INSTRUMENTS Differential Pressure Meter, ± 1 to 2000 mbar (PCE-910)
- PCE INSTRUMENTS Differential Pressure Gauge, 0 to ±15 PSI (PCE-P15)
- PCE INSTRUMENTS Differential Pressure Gauge, up to 60 PSI (PCE-P30)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 100 In H2O (240-SC-02-O(JAA)-100H)
- Pce Instruments Differential Pressure Gauges