Shop All Differential Pressure Gauges
Pce Instruments
Differential Pressure Gauge, -140 to +140 mbar
Mfr # PCE-P01
Zoro # G304852241
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge Application Suitable for most applications
- Includes 30cm / 11.8" silicone hose, Software including USB cable, 9V block battery, 9V DC power supply, Plastic case, User manual
- Overall Height - Transmitter 1.97
- Max. Pressure (PSI) 689 mbar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-P01
- Zoro # G304852241
- UPC # 4250348708144
- Country of Origin China
- Category Differential Pressure Gauges
Dimensions
Overall Height - Transmitter | 1.97 |
Details
Gauge Application | Suitable for most applications |
Includes | 30cm / 11.8" silicone hose, Software including USB cable, 9V block battery, 9V DC power supply, Plastic case, User manual |
Max. Pressure (PSI) | 689 mbar |
Description
Differential Pressure Manometer Portable handheld meter measures differential pressure from; - 0.137 to 0.137 bar (-2.000 to 2.000 psi); Features real-time data-logging capabilities using the included PC software and more. Measurement of differential pressure and static pressure in 11 selectable units: mbar, bar, psi, kPa. Backlight can be switched on / off. "Hold" function. Min / max and average value display. Auto-off function that can be switched off.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Pocket Vane Shear Test Kit (ADDA-8456)
- KLEIN TOOLS AC/DC Voltage Tester (ET45)
- GENERAL TOOLS Infrared Thermometer, Backlit LCD, -40 Degrees to 1076 Degrees F, Single Dot Laser Sighting (TS05)
- REED INSTRUMENTS UT Leak Det, 2to40 kHz, No Display (R9100)
- PCE INSTRUMENTS Differential Pressure Meter, ± 5 to 7000 mbar (PCE-917)
- PCE INSTRUMENTS Differential Pressure Gauge, 0 to ±15 PSI (PCE-P15)
- PCE INSTRUMENTS Differential Pressure Gauge, -344 to +344 mbar (PCE-P05)
- PCE INSTRUMENTS Differential Pressure Gauge, up to 150 PSI (PCE-P50)
- PCE INSTRUMENTS Differential Pressure Meter, ± 1 to 2000 mbar (PCE-910)
- PCE INSTRUMENTS Differential Pressure Gauge, up to 60 PSI (PCE-P30)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 25 psi (120-SA-00-OO-25P)
- Pce Instruments Differential Pressure Gauges