Shop All Differential Pressure Gauges
Pce Instruments
Differential Pressure Gauge, 0 to ±15 PSI
Mfr # PCE-P15
Zoro # G404852233
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Digital Gauge Accuracy 0...±15, 0...±1000, 0...±415, 0...±30.5, 0...±750, 0...±100, 0...±1050, 0...±1.05
- Resolution 0.01, 1, 0.3, 0.005, 0.5, 0.1, 1, 0.001
- Overall Height - Transmitter 1.1
- Includes Carrying case, Battery, PVC hose (1 m / 39"), Instruction manual, Protective cover
- Gauge Application Suitable for most applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-P15
- Zoro # G404852233
- UPC # 4250348701121
- Country of Origin China
- Category Differential Pressure Gauges
Dimensions
Overall Height - Transmitter | 1.1 |
Details
Digital Gauge Accuracy | 0...±15, 0...±1000, 0...±415, 0...±30.5, 0...±750, 0...±100, 0...±1050, 0...±1.05 |
Resolution | 0.01, 1, 0.3, 0.005, 0.5, 0.1, 1, 0.001 |
Includes | Carrying case, Battery, PVC hose (1 m / 39"), Instruction manual, Protective cover |
Gauge Application | Suitable for most applications |
Description
Differential Pressure Manometer with RS232 interface and software, for overpressure, under pressure, differential pressure, suitable for air and gases Here you can see a professional differential pressure manometer with the highest accuracy. 9 selectable units. Digital display of over, under (vacuum), or differential pressure. Min / Max memory. Data hold function. Backlit LCD display. Impact-resistant ABS housing. Auto-power-off function.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 30 psi/kPa, 1/8 NPT Bottom Conn (20-100-30-psi/kPa-1/8)
- TRACEABLE Lab Timer, Display 1/4 In, LCD (5002)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Silver (PFQ1556)
- FLUKE Infrared Camera, 3.5 in Touch Screen Color LCD, -4 Degrees to 302 Degrees F (FLK-TIS20+ 9HZ)
- PCE INSTRUMENTS Differential Pressure Gauge, up to 60 PSI (PCE-P30)
- PCE INSTRUMENTS Differential Pressure Meter, ± 1 to 2000 mbar (PCE-910)
- PCE INSTRUMENTS Differential Pressure Gauge, up to 150 PSI (PCE-P50)
- PCE INSTRUMENTS Differential Pressure Gauge, -140 to +140 mbar (PCE-P01)
- PCE INSTRUMENTS Differential Pressure Meter, ± 5 to 7000 mbar (PCE-917)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 25 psi (120-AA-00-OO-25P)
- DWYER INSTRUMENTS 25In Di Minhelich 0-10 Gauge (2-5010)
- Pce Instruments Differential Pressure Gauges