Shop All Process Calibrators
Pce Instruments
Current Digital Calibrator, 4 to 20-mA
Mfr # PCE-123
Zoro # G204853799
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.6
- Application Suitable for most applications
- Includes Carrying case, Type-k adaptor, 6 Batteries, Test cables with alligator clips, User's manual
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-123
- Zoro # G204853799
- UPC # 4250348700209
- Country of Origin Taiwan, Province of China
- Category Process Calibrators
Dimensions
Width | 6.6 |
Height | 1 |
Details
Application | Suitable for most applications |
Includes | Carrying case, Type-k adaptor, 6 Batteries, Test cables with alligator clips, User's manual |
Description
Digital, electrical, current, voltage or process calibrator, tester or multimeter for simulation and measurement of standardized electrical signals / control signals as well as frequencies and temperature. Frequency range 1 to 62,500Hz. Basic accuracy 0.025 %. Type-K, J, E, T temperature thermocouple sensors (°C or °F). 0 to 100.00 mV / 0 to 1,0000V / 0 to 12,000V. 4 to 20mA (1kΩ, 24V power). Selectable between 0 to 20mA/ 0 to 24mA. Input 0 to 100% (mA, mV, V ) Alarm beep 'open' (mA) or 'short circuit' (mV, V)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Gauge Gd, Poly, Viton Dia, 1/4 InGauge Port (GGVSX1-PP)
- SHIMPO Tachometer, 0.5 to 19,999 RPM Range (PT-122)
- KRUEGER Glass Repair Kit, Type H (HG-KIT)
- KLEIN TOOLS Test + Map™ Remotes (#7 - #12) Expansion Kit for Scout® Pro 3 Tester (VDV770-851)
- PCE INSTRUMENTS Pump Calibrator, 0 to 10V Output (PCE-PWM 10)
- FLUKE Pressure Calibrator, -12 to 3000 psi (FLUKE-717-3000G)
- ROTHENBERGER Precision Test Pump (60200)
- FLUKE Pressure Calibrator, -12 to 30 psi (FLUKE-719PRO 30G)
- FLUKE Temperature Calibrator, RTD, NIST (FLUKE-712B)
- FLUKE Multifunction Calibrator, Process (FLUKE-726)
- FLUKE Pressure Calibrator, -15 to 10,000 psi (FLUKE-717 10000G)
- Pce Instruments Process Calibrators