Shop All Bench and Floor Scales
Pce Instruments
Counting Scale, Up to 150 kg
Mfr # PCE-PB 150N
Zoro # G304853767
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 17
- Overall Length 11
- Includes Display stand, USB cable, power adapter and user manual
- Application Modes Suitable for most applications
- Overall Height 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-PB 150N
- Zoro # G304853767
- UPC # 4250348711410
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Overall Width | 17 |
Overall Length | 11 |
Overall Height | 11 |
Details
Capacity | 330 lbs |
Includes | Display stand, USB cable, power adapter and user manual |
Application Modes | Suitable for most applications |
Description
Low priced Postal scale, equipped with USB-interface (software-kit as an option) / weight range up to 150 kg. Spiral cable can be extended to approx. 1.5 m / 59". Digit height 20 mm / 0.78". PEAK function (maximum value display). Piece counting function with reference number of pieces
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Black Toner Cartridge 6K YLD (24B6011)
- ZORO SELECT Steel Strapping, 5229 ft. L, 3/8" W (406D84)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 16", Kraft, 10/Bundle (493U20)
- DEFLECTO Stackable Caddy Organizer with S, M and L Containers, White Caddy, Clear Containers (29003)
- PCE INSTRUMENTS Weighing Platform Scale, Up to 60 kg (PCE-PB 60N)
- PCE INSTRUMENTS Tabletop Scale, 0.5 to 30,000 g (PCE-PCS 30)
- PCE INSTRUMENTS Inventory Scale, Up to 60 kg (PCE-SCS 60)
- PCE INSTRUMENTS Lab Counting Bench Scale, Up to 6000g (PCE-BSH 6000)
- PCE INSTRUMENTS Lab Counting Bench Scale, Up to 10000g (PCE-BSH 10000)
- PCE INSTRUMENTS Inventory Scale, Up to 200 kg (PCE-PB 200N)
- OHAUS Mechanical Spring Scale 5000g/50 N Capacity (8008-MN)
- Pce Instruments Bench and Floor Scales