Shop All Lab Scales & Balances
Pce Instruments
Counting Scale, 0 to 1100 g
Mfr # PCE-DMS 1100
Zoro # G104853752
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Repeatability ± 0.02 g
- Includes Test weight, Power supply, User manual
- Capacity 1100 g
- Linearity ± 0.03 g
- Stabilization time < 3 s
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-DMS 1100
- Zoro # G104853752
- UPC # 4250348721228
- Country of Origin China
- Category Lab Scales & Balances
Details
Repeatability | ± 0.02 g |
Includes | Test weight, Power supply, User manual |
Capacity | 1100 g |
Linearity | ± 0.03 g |
Stabilization time | < 3 s |
Description
Paper scale with direct display in g / m2 Paper scale with RS-232 interface / Backlight / Piece counting function Measurement of basis weight / Fabric balance / Also suitable for mobile use. High precision. Piece counting function, weight per unit area. Alignment of the balance with dragonfly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAECE Stopper, Foam, 35-45mm, PK100 (L800-D)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW103H)
- PERKIN ELMER Nebulizer Grease (03030405)
- AK Lab Storage Shelving, 8x24x6.6In (50038)
- PCE INSTRUMENTS Lab Counting Scale, 0 to 1100 g (PCE-BSK 310)
- PCE INSTRUMENTS Lab Counting Scale, 0 to 5100 g (PCE-BSK 5100)
- PCE INSTRUMENTS Lab Counting Scale, 0 to 1100 g (PCE-BSK 1100)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 1000g/0.01g (VE-1000)
- INTELL-LAB Centigram Balance, 3200 g, .01 g, 6" OD Platter, RS232, Touchless Keys, External Calibration (PW-3200)
- A&D WEIGHING Apollo Analytical Balance, 122 x 0.0001 g (GF-124A)
- BRECKNELL MBS Series Precision Balance Scales - 3000g (816965004911)
- Pce Instruments Lab Scales & Balances