Shop All Thermometers
Pce Instruments
Contact Thermometer, -210 to 1372°C / -328 to 2501°F
Mfr # PCE-T312N
Zoro # G404853810
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Temperature Meter, TF-500 Thermo-wire sensor, 1.5V AAA batteries, User manual
- Application Suitable for most applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-T312N
- Zoro # G404853810
- UPC # 4250348717917
- Country of Origin China
- Category Thermometers
Details
Includes | Temperature Meter, TF-500 Thermo-wire sensor, 1.5V AAA batteries, User manual |
Application | Suitable for most applications |
Description
Thermometer 2-channel digital temperature measuring device with dual input / Large temperature range / Readings in °C, °F or Kelvin / Automatic shutdown / One hand operation / Backlight / For thermocouples Type K and Type J. Temperature range: -210 to 1372°C / -346 to 2501°F. Electronic zero offset. Automatic switch-off after 20 minutes of inactivity.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Battery Charger, Power Supply (T199128)
- SIEMENS Differential Pressure Sensor, 0 to 50 psi (QBE3190UD50)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L1000#)
- EXTECH Alligator Clips, 2 Pack For Multix Series (TL807C)
- PCE INSTRUMENTS Temperature Meter, 0 to 600°C / 32 to 1112°F (PCE-IRT 10)
- PCE INSTRUMENTS Digital Precision Thermometer, 1-Channel Temperature Recorder (PCE-HPT 1)
- PCE INSTRUMENTS Accelerometer, 3-axis Acceleration up to 800 Hz (PCE-VDL 16I)
- PCE INSTRUMENTS Digital Thermometer, 32.0 to 122.0°F (PCE-EMD 10)
- DIGI-SENSE Traceable Jumbo Fridge/Freezer Digital T (94460-82)
- ELECTRONIC SPECIALTIES Twin Laser Ir Thermomtr - 1022F/550C Max (EST67)
- WIKA Ti.52 1/2In 9In 50-300F Npt Bimetal Thermometer (TI.52)
- Pce Instruments Thermometers