Shop All Digital Multimeters
Pce Instruments
Conductivity Meter, 0.00 to 14.00 pH Measuring Range
Mfr # PCE-PH 25
Zoro # G504853741
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-PH 25
- Zoro # G504853741
- UPC # 4250348718617
- Country of Origin China
- Category Digital Multimeters
Description
The pH meter provides the user with comprehensive measurement applications. In addition to determining the pH value, the pH meter also shows the conductivity, the filtrate dry residue, the salinity and the temperature of the sample. The pH meter is a measuring instrument for mobile measurement. In order to facilitate the most comfortable transport, the pH meter is supplied with a practical belt clip into which the measuring instrument can be inserted. In contrast to a normal pH meter, there are many possibilities to perform a liquid analysis. The scope of application ranges from the diagnosis of private aquariums to the examination of water bodies or swimming pools. The measured values can be read directly on the display. In addition, these measured values can be stored directly on the internal measured value memory via the function keys.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Multi, function Analog Multimeter (MT-2019)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, 60ft Cable L (FBLT-2SC-IVPP-15-60)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-200Psi/Kpa (PFQ806)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 3000 psi, 1/2 NPT Male Back Conn, Glycerin Filled (40-510-3000-psi)
- PCE INSTRUMENTS Salt Meter, 0.0 to 12.0% Measuring Range (PCE-SM 11)
- PCE INSTRUMENTS Digital Multimeter, CAT III 600V (PCE-PI 10)
- PCE INSTRUMENTS Salt Meter, -2 to 16 pH (PCE-PH 30)
- PCE INSTRUMENTS Digital Multimeter, up to 1000V (PCE-ITM 20)
- PCE INSTRUMENTS Material Surface Tester, Non-ferrous metals (PCE-COM 20)
- SANWA Digital Multimeter Dual Display with PC Link - 0.06% Accuracy (PC700)
- Pce Instruments Digital Multimeters