Shop All Water Testing Meters
Pce Instruments
Conductivity Meter, 0 to 20 μS / cm
Mfr # PCE-PWT 10
Zoro # G304853880
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Salinity Accuracy ± 1 % of measuring range
- Cable Length 1.5
- Electric Conductivity Range 0-20 µS/cm, 0-200 µS/cm, 0-2000 µS/cm, 0-20.00 mS/cm
- Resolution 0.01 / 0.1 / 10.01 ppt
- Application Suitable for most applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-PWT 10
- Zoro # G304853880
- UPC # 4250348717399
- Country of Origin China
- Category Water Testing Meters
Dimensions
Cable Length | 1.5 |
Height | 7.2 |
Width | 1.5 |
Details
Salinity Accuracy | ± 1 % of measuring range |
Electric Conductivity Range | 0-20 µS/cm, 0-200 µS/cm, 0-2000 µS/cm, 0-20.00 mS/cm |
Resolution | 0.01 / 0.1 / 10.01 ppt |
Application | Suitable for most applications |
Includes | Conductivity Meter Console, 2 x 1.5 V AAA batteries, User manual |
Description
Salt Meter pocket-size conductivity tester / for ultrapure water / ;smallest measuring range 20 μS/cm / salinity measurement / temperature compensation up to 60 °C. Automatic temperature compensation. Internal three-point calibration.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Fast-Release Pipette Pump, Green, 10ml (437910)
- SYNTHWARE GL45 WIDE MOUTH MEDIA STORAGE BOTTLE WITH COLOR CAPS, 250mL. (B140250)
- AFS Angular Vein Forcep 12-7" Shank (640400)
- SYNTHWARE STOPCOCK REPLACEMENT PLUG, 1:5 TEFLON, T-BORE, 4mm, PLUG 16/35 (S201635)
- PCE INSTRUMENTS Turbidity Meter, 0.00 to 50.0 NTU and 50 to 1000 NTU (PCE-TUM 20)
- PCE INSTRUMENTS Environmental pH Meter, Resolution of 0.01 pH (PCE-PH 17)
- PCE INSTRUMENTS pH Meter, with pH-Electrode and Temperature Probe (PCE-228SLUR)
- PCE INSTRUMENTS Environmental pH Meter, Accuracy of ± 0.1 pH (PCE-PH 15)
- EXTECH DO Meter Do Probe (407510-P)
- HUMBOLDT Water Level Indicator, 150 Ft. (5DPG6)
- EXTECH Meter, Chlorine (CL200)
- Pce Instruments Water Testing Meters