Shop All Data Logging Thermometers
Pce Instruments
Condition Monitoring Thermometer with Data logger function
Mfr # PCE-T390
Zoro # G304853781
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 7
- Includes Temperature Datalogger, Type-K sensors TF-500, 1.5V AA batteries, SD memory card, Instruction manual
- Resolution TFype K: 0.1°C / 0.18°F (-100 ... 1000°C / -148 ... 1832°F); 1°C / 1.8°F (1000 ... 1370°C / 1832 ... 2498°F )Type J: 0.1°C / 0.18°F (-100 ... 1000°C / -148 ... 1832°F); 1°C / 1.8°F (1000 ... 1150°C / 1832°F ... 2102°F)
- Height 1.8
- Width 2.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-T390
- Zoro # G304853781
- UPC # 4250348701886
- Country of Origin Taiwan, Province of China
- Category Data Logging Thermometers
Dimensions
Cord Length | 7 |
Height | 1.8 |
Width | 2.7 |
Details
Includes | Temperature Datalogger, Type-K sensors TF-500, 1.5V AA batteries, SD memory card, Instruction manual |
Resolution | TFype K: 0.1°C / 0.18°F (-100 ... 1000°C / -148 ... 1832°F); 1°C / 1.8°F (1000 ... 1370°C / 1832 ... 2498°F )Type J: 0.1°C / 0.18°F (-100 ... 1000°C / -148 ... 1832°F); 1°C / 1.8°F (1000 ... 1150°C / 1832°F ... 2102°F) |
Description
The PCE-T390 Condition Monitoring Thermometer is a digital device with four input channels for type K and type J temperature sensors and two input channels for PT100 temperature sensors. The PCE-T390 Condition Monitoring Thermometer has a SD card slot (from 1 ... 16 GB) for storing the measured data. The data is stored in xls format on the SD card of the contact thermometer so that no additional software is needed for further analysis. However, there is an optional software kit available for the PCE-T390 Condition Monitoring Thermometer, which comes with a RS-232 cable and enables you to transfer the data to a PC and analyse it in real-time without having to remove the SD card. The sampling intervals of the data logger function can be set freely in the settings of the contact thermometer. The display of the PCE-T390 Condition Monitoring Thermometer shows the temperatures of all four channels simultaneously (when there are sensors connected). The PCE-T390 Condition Monitoring Thermometer can be used as a handheld device in situ or as a data logger for monitoring temperature fluctuations over a certain period of time. The Condition Monitoring Thermometer can be used for a large variety of applications, for example in the field of maintenance, conservation, machine diagnostics and quality control. The device is also available with an optional ISO calibration certificate.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Nylon Zippered Carrying Case - Medium - Black (A908)
- HOBO Data Logger, Temp/Humidity, Bluetooth (MX1101)
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0856)
- TRACEABLE Digital Data Logging Thermometer, Excursion-Trac™ with Bottle Probe Style (6430)
- PCE INSTRUMENTS Thermo-Hygrometer, Memory for 25,920 readings (PCE-HT 114)
- PCE INSTRUMENTS Environmental Digital Thermometer, -30 to 65°C / -22 to 149°F (PCE-HT 112)
- PCE INSTRUMENTS Multi-Channel Data Logging Thermometer (°C / °F) (PCE-T 1200)
- SPER SCIENTIFIC Heat StreSS Monitor (800034)
- TRACEABLE Digital Data Logging Thermometer, Memory-Loc™ with (2) Bullet Probe Style (6443)
- ALLPOINTS Logger, Temperature Data (1421698)
- TRACEABLE Digital Data Logging Thermometer, Excursion-Trac™ with (2) Bottle Probe Style (6431)
- Pce Instruments Data Logging Thermometers