Shop All Automotive Diagnostic & Testing Instruments
Pce Instruments
Condition Monitoring Rotation Meter, 100 to 20000 rpm
Mfr # PCE-AT 5
Zoro # G404853216
product price: $2,918.99
/ea
Free Shipping & Returns
$2,918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Battery, Cable with inductive clip, User manual
- Application Suitable for most applications
- Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-AT 5
- Zoro # G404853216
- UPC # 4250348706782
- Country of Origin China
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Length | 8 |
Details
Includes | Battery, Cable with inductive clip, User manual |
Application | Suitable for most applications |
Description
Car Measuring Device - Handheld Ignition-Tachometer Measures revolutions in one-cylinder two-stroke and eight-cylinder four-stroke combustion engines with electric ignition starters. 1.1 m / .04 in cable with inductive clip to be placed on ignition cable. 6-digit backlit LCD display and flashlight functionality for low-light applications. Durable ABS plastic housing ensures longevity.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN LEAF Tip Filter Spry Poly/Ss 50Mesh (Y8139002 6PK)
- WALKER EXHAUST Exhaust Intermediate Pipe, 57000 (57000)
- CAL-VAN TOOLS LIGHT BULB PLIERS (CV47)
- PANELTRONICS Standard Ac 6 Position Breaker Panel & Main (9972305B)
- PCE INSTRUMENTS Condition Monitoring Stethoscope, 100 Hz to 10 kHz (PCE-S 41)
- SG TOOL AID Computer Safe Automotive Logic Probe (28100)
- AUTEL MaxiSYS MS909 Diagnostic Tablet w MaxiFLASH VCI (AULMS909)
- BOSCH Metric Adapter Kit, 4 Brass Bushings (SP0F000009)
- STEELMAN Chassis Noise Detector, Plstc/Metal, 9 pcs (78752)
- EXTECH Automotive Circuit Tester, Pen Type (ET30A)
- TRACERLINE Universal Dye Cartridges (TP9860-P6)
- Pce Instruments Automotive Diagnostic & Testing Instruments