Shop All Phasing & Motor Rotation Meters
Pce Instruments
Condition Monitoring Phase Rotation Meter
Mfr # PCE-PI1
Zoro # G104853714
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 40 ... 690 VAC
- Frequency Range 15 ... 400 Hz
- Standards IP 40
- Overall Height 1.3
- Overall Width 2.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-PI1
- Zoro # G104853714
- UPC # 4250348703156
- Country of Origin China
- Category Phasing & Motor Rotation Meters
Dimensions
Overall Height | 1.3 |
Overall Width | 2.7 |
Details
Voltage Range | 40 ... 690 VAC |
Frequency Range | 15 ... 400 Hz |
Standards | IP 40 |
Includes | Phase Rotation Meter PCE-PI1, Test leads with alligator clips, Operating instructions |
Description
This phase rotation meter PCE-PI1 has a robust housing with a large LCD display so you can easily and conveniently determine the phase and motor rotation direction. Furthermore, any problems in individual phases are shown on the display of the phase rotation meter. The phase rotation meter meets the safety standard CAT III 600 V, IEC-61010. The phase rotation meter is ideal for determining the phase rotation in all areas where three-phase power supplies are used to feed motors, drives and electrical systems. The phase rotation meter has a voltage range of up to 690 VAC. Use of the phase rotation meter will help prevent damage to engines and equipment that may arise due to incorrect direction of rotation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Waterproof Digital Soil Thermometer, 8 Inch (00-D In Soil)
- TAYLOR RAIN GAUGE/SPRINKLER 6""C (2702N)
- DWYER INSTRUMENTS Dwyer Rate-Master Flowmaster Rmc (RMC-104)
- BAKER INSTRUMENTS AHNC-1500P Pressure Gauge, 0-1500 PSI (AHNC-1500P)
- EXTECH Non-Contact Phase Seq Tester, 75-1000VAC (PRT200)
- MEGGER Motor Rotation Tester, 600V AC (MTR105)
- TRIPLETT Phase Rotation Tester (PR400)
- REED INSTRUMENTS Phase Rotation Tester, Non-Contact (R5044)
- MEGGER Phase & Motor Rotation Tester, Up-600VAC (560060)
- EXTECH Phase & Motor Rotation Tester, 40-600VAC (480403)
- AEMC INSTRUMENTS Phase Sequence Tester, 40-850VAC (6608)
- Pce Instruments Phasing & Motor Rotation Meters