Shop All Moisture Meters
Pce Instruments
Concrete Moisture Meter, Ergonomic shape with anti-slip rubber
Mfr # PCE-PMI 3
Zoro # G704852780
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 1.3
- Overall Length 5.8
- Overall Width 3.5
- Includes Carrying case, 1.5V AA battery, Operating instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-PMI 3
- Zoro # G704852780
- UPC # 4250348722263
- Country of Origin Poland
- Category Moisture Meters
Dimensions
Overall Height | 1.3 |
Overall Length | 5.8 |
Overall Width | 3.5 |
Details
Includes | Carrying case, 1.5V AA battery, Operating instructions |
Description
Moisture meter with different menu languages / Digitally rotatable display / Automatic shutdown for battery saving / For concrete and wood. Ergonomic shape with anti-slip rubber. Individually adjustable alarm limits. Numeric and graphical view. Easy three-button operation. Automatic shutdown.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Plastic, Black (25 1490A 02L 5 PSI)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT (PWL2726)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Black (P9U901406UC)
- DAVIS INSTRUMENTS Daytime Fan Aspirated Radiation Shield Kit (7747)
- PCE INSTRUMENTS Multifunciton Analyzing Balance, Up to 200 g (PCE-MA 200)
- PCE INSTRUMENTS Moisture Meter, Measures 44 Different Types of Wood (PCE-WMT 200)
- PCE INSTRUMENTS Multifunciton Analyzing Balance, 0.01 g to 110 g (PCE-MA 110)
- PCE INSTRUMENTS Multifunction Handheld Humidity Detector (PCE-MMK 1)
- PCE INSTRUMENTS Damp Wood Moisture Meter, 4% to 60% Wood Moisture Content (PCE-WP24)
- PCE INSTRUMENTS Grain Moisture Analyzer, Measures 17 different kinds of cereal (PCE-GMM 10)
- EXTECH Handheld Dewpoint Meter (RH600)
- Pce Instruments Moisture Meters