Shop All Moisture Meters
Pce Instruments
Concrete Moisture Meter, 0 to 200 Measuring Range
Mfr # PCE-PMI 2
Zoro # G604852408
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 0 ... 200 digits
- Overall Height 1
- Overall Length 6.5
- Overall Width 2.4
- Includes Battery, Carrying case, User manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-PMI 2
- Zoro # G604852408
- UPC # 4250348714244
- Country of Origin China
- Category Moisture Meters
Dimensions
Overall Height | 1 |
Overall Length | 6.5 |
Overall Width | 2.4 |
Details
Temp. Range (F) | 0 ... 200 digits |
Includes | Battery, Carrying case, User manual |
Resolution | 0.1 digits |
Description
PCE-PMI 2 is a nondestructive concrete moisture meter or dampness tester that measures the moisture content of concrete and other construction and building materials. Featuring a variety of preset characteristic curves based on different material densities, this electronic moisture analyzer enables fast, reliable, noninvasive moisture measurement without damaging the surface.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in BSPT, Black (SEP-102D-204C-BSPT)
- ZORO SELECT Snubber, Piston, 1/4 In NPT, 3000 psi, Brass (5TUL6)
- LASCAR USB Vaccination Monitoring Kit, 5.31" D (EL-USB-VAC)
- BACHARACH 12-0011 Wicks Pkg Of 4 (12-0011)
- PCE INSTRUMENTS Multifunciton Analyzing Balance, Up to 200 g (PCE-MA 200)
- PCE INSTRUMENTS Moisture Meter, Measures 44 Different Types of Wood (PCE-WMT 200)
- PCE INSTRUMENTS Multifunciton Analyzing Balance, 0.01 g to 110 g (PCE-MA 110)
- PCE INSTRUMENTS Grain Moisture Analyzer, Measures 17 different kinds of cereal (PCE-GMM 10)
- PCE INSTRUMENTS Damp Wood Moisture Meter, 4% to 60% Wood Moisture Content (PCE-WP24)
- PCE INSTRUMENTS Multifunction Handheld Humidity Detector (PCE-MMK 1)
- AGRATRONIX Portable Grain Kit (9110)
- Pce Instruments Moisture Meters