Shop All Bench and Floor Scales
Pce Instruments
Compact Counting Scale, Up to 30 kg
Mfr # PCE-SCS 150
Zoro # G404852516
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Modes Suitable for most applications
- Readability 10 g / 0.35 oz
- Overall Length 5.9
- Includes Scale, Power adapter and user manual
- Overall Width 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-SCS 150
- Zoro # G404852516
- UPC # 4250348723444
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Overall Length | 5.9 |
Overall Width | 26 |
Overall Height | 26.7 |
Details
Application Modes | Suitable for most applications |
Readability | 10 g / 0.35 oz |
Includes | Scale, Power adapter and user manual |
Weighing units | kg / lb |
Description
Low-cost platform scale up to 30 kg, Readability 10 g, Mains and battery operation, Large 20 mm LC display, Removable stainless steel platform, Zero and tare function The platform scale has a 300 x 500 mm stainless steel platform that can be removed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED Clauss 10257 Forged Nickel Plated Straight Office Scissors, 8" (10257)
- FLIPSIDE PRODUCTS Magnetic Whiteboard Flipside Logo Student Erasers, PK12 (35030)
- GEOMAG Mechanics Gravity, Loops + Turns, Recycled Plastic, 130 Pieces Per Set (763)
- IDL PACKAGING Steel Strapping Seals, 5/8", Open, Snap-On, PK1000 (ST-O-58)
- PCE INSTRUMENTS Inventory Scale, Up to 60 kg (PCE-SCS 60)
- PCE INSTRUMENTS Tabletop Scale, 0.5 to 30,000 g (PCE-PCS 30)
- PCE INSTRUMENTS Inventory Scale, Up to 200 kg (PCE-PB 200N)
- PCE INSTRUMENTS Weighing Platform Scale, Up to 60 kg (PCE-PB 60N)
- PCE INSTRUMENTS Lab Counting Bench Scale, Up to 10000g (PCE-BSH 10000)
- PCE INSTRUMENTS Lab Counting Bench Scale, up to 3000 g (PCE-BS 3000)
- COURIER 3000 Bench Scale, Digital, Battery, Black (i-C31M200L)
- Pce Instruments Bench and Floor Scales