Shop All Spectrophotometers
Pce Instruments
Colorimeter, Wirless Connection
Mfr # PCE-CSM 20
Zoro # G804852284
product price: $6,749.99
/ea
Free Shipping & Returns
$6,749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wavelength 400 to 700 nm
- Height 4.1
- Includes Li-Ion battery (installed), Calibration standard (white and black), AC Charging adapter, Dust cover, USB cable, Factory calibration certificate, CD-Rom with software, Cleaning cloth, User manual, aluminum carry case
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-CSM 20
- Zoro # G804852284
- UPC # 4250348717719
- Country of Origin China
- Category Spectrophotometers
Dimensions
Wavelength | 400 to 700 nm |
Height | 4.1 |
Width | 3 |
Details
Includes | Li-Ion battery (installed), Calibration standard (white and black), AC Charging adapter, Dust cover, USB cable, Factory calibration certificate, CD-Rom with software, Cleaning cloth, User manual, aluminum carry case |
Description
PCE-CSM 20 is a handheld colorimeter used for high-quality color measurement. Featuring a single 8 mm aperture and including SCI and SCE specular modes for industrial color measuring applications, the colorimeter offers a long battery life, a 4-color lamp life and an easy-to-use portable design. The powerful battery allows up to 5000 measurements. The lighting used on the colorimeter is designed to carry out three million measurements. Camera/illumination locating for small samples. The high-quality processing of the colorimeter is very fast. The ability to choose aperture size and light source allows the user to discriminate between colors that may look the same. Four color space choices allow the user to choose the best space for their samples. The 256 image element double array CMOS imager allows measurement from 400 to 700 nm in 10 nm increments. The measured data can be transmitted to a computer via included USB. Sophisticated analysis software is also included in the delivery contents.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS MANUFACTURING PAD F/MODEL 2000 HOOK TYPE (HU5013-H)
- ZORO SELECT Swivel Adapter for Telescopic Dipper (5325.)
- VIBRA 220 g, .1 mg. Analytical Balance, Internal Calibration, Automatic Draft Shield, USB, RS232 (HT-224R)
- ZORO SELECT Telescopic Sampler, Poly/Alum, 5 to 12 Ft (7312)
- PCE INSTRUMENTS Colorimeter, up to 150,000 lx (PCE-CRM 40)
- PCE INSTRUMENTS Colorimeter, 20,000 Sample Storage (PCE-CSM 3)
- PCE INSTRUMENTS Colorimeter, D/8-SCI Measurement Geometry and Angle (PCE-XXM 30)
- PCE INSTRUMENTS Colorimeter, 3.5" touch screen display (PCE-CSM 10)
- PCE INSTRUMENTS Multi-Parameter Photometer, with Bluetooth (PCE-CP 20)
- PCE INSTRUMENTS Colorimeter, Food Industry (PCE-CSM 4)
- VELAB VE-5000V VIS Spectrophotometer (VE-5000V)
- Pce Instruments Spectrophotometers