Shop All Spectrophotometers
Pce Instruments
Colorimeter, up to 150,000 lx
Mfr # PCE-CRM 40
Zoro # G004852282
product price: $2,575.99
/ea
Free Shipping & Returns
$2,575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes USB power adapter, USB cable, Luminance attachment, USB stick, Belt bag, Carrying strap, Carrying case, User manual
- Range 0.1 to 150,000 lx, 0.01 to 15000 fcd, Ev: 5 lx / 0.5 fcd or above in four automatically selected ranges (lx or fcd is switchable)
- Height 1.37
- Width 3.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-CRM 40
- Zoro # G004852282
- UPC # 4250348716057
- Country of Origin China
- Category Spectrophotometers
Dimensions
Height | 1.37 |
Width | 3.1 |
Details
Includes | USB power adapter, USB cable, Luminance attachment, USB stick, Belt bag, Carrying strap, Carrying case, User manual |
Range | 0.1 to 150,000 lx, 0.01 to 15000 fcd, Ev: 5 lx / 0.5 fcd or above in four automatically selected ranges (lx or fcd is switchable) |
Description
Color Meter Measurement range up to 150,000 lx / Measures correlated color temperature (CCT) / Standard chromaticity diagrams according to CIE 1931 and CIE 1976 / Indicates wavelength / Presents tristimulus and RGB values / Includes USB. Ideal for LEDs. SD memory. Colour LCD.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BIOGENIC Cell Divider, Cardboard, 81 Capacity (181024)
- UNITED SCIENTIFIC Burette Clamp With Boss Head, Coated Jaw (COBR3-FR)
- GLOBE SCIENTIFIC Sample Cup, Nesting, 1mL, Ps, PK1000 (5504)
- GLOBE SCIENTIFIC Transfer Pipette, 1ml Graduated, 3ml, 500/pk, 500PK (147607)
- PCE INSTRUMENTS Colorimeter, D/8-SCI Measurement Geometry and Angle (PCE-XXM 30)
- PCE INSTRUMENTS Colorimeter, 20,000 Sample Storage (PCE-CSM 3)
- PCE INSTRUMENTS Colorimeter, 20,000 samples (PCE-CSM 2)
- PCE INSTRUMENTS Colorimeter, 3.5" touch screen display (PCE-CSM 10)
- PCE INSTRUMENTS Multi-Parameter Photometer, with Bluetooth (PCE-CP 20)
- PCE INSTRUMENTS Colorimeter, Wirless Connection (PCE-CSM 21)
- PCE INSTRUMENTS Colorimeter, Automatic white and black calibration (PCE-CSM 1)
- Pce Instruments Spectrophotometers