Shop All Spectrophotometers
Pce Instruments
Colorimeter, Quality Control, 3.5" Touch Screen Display
Mfr # PCE-CSM 8
Zoro # G704852285
product price: $5,882.99
/ea
Free Shipping & Returns
$5,882.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.03
- Wavelength 400 to 700 nm (10 nm pitch)
- Includes Aluminium carrying case, power adapter, Lithium-ion battery, Calibration plate (white), Calibration plate (black), Protective cover, USB cable, Wrist band, PC software, Instruction manual
- Height 9.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-CSM 8
- Zoro # G704852285
- UPC # 4250348716521
- Country of Origin China
- Category Spectrophotometers
Dimensions
Width | 3.03 |
Wavelength | 400 to 700 nm (10 nm pitch) |
Height | 9.05 |
Details
Includes | Aluminium carrying case, power adapter, Lithium-ion battery, Calibration plate (white), Calibration plate (black), Protective cover, USB cable, Wrist band, PC software, Instruction manual |
Description
Colorimeter for quality control PC software included / Li-ion battery / different color spaces / black and white calibration determination of reference values and samples / white calibration / 3.5" touch screen. 13 light source options. SCI and SCE (specular excluded). 1000 alphanumeric reference values and up to 10,000 sample values memory. WI, YI, TI, Mt, Color Stain, Color Fastness, SCI and SCE option (specular included and excluded). Measuring aperture of 8 mm and 45°/0° illumination/viewing angle. High accuracy with Delta E*ab 0.04.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Vial, Screw Top, 20ml Clear, PK72 (GLC-00999)
- CHEMGLASS Stirring Bar, 1 x 3/8mm (CG-2001-09)
- ZORO SELECT Ladle, 12 oz., 12-1/8 In, Stainless Steel (58500)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW052HLS)
- PCE INSTRUMENTS Colorimeter, 20,000 Sample Storage (PCE-CSM 3)
- PCE INSTRUMENTS Multi-Parameter Photometer, with Bluetooth (PCE-CP 20)
- PCE INSTRUMENTS Colorimeter, 20,000 samples (PCE-CSM 2)
- PCE INSTRUMENTS Colorimeter, High Accuracy (PCE-CSM 6)
- PCE INSTRUMENTS Colorimeter, up to 150,000 lx (PCE-CRM 40)
- PCE INSTRUMENTS Colorimeter, Automatic white and black calibration (PCE-CSM 1)
- PCE INSTRUMENTS Colorimeter, CIE LAB, XYZ, LCh, RGB, LUV (PCE-CSM 5)
- Pce Instruments Spectrophotometers