Shop All Spectrophotometers
Pce Instruments
Colorimeter, High Accuracy
Mfr # PCE-CSM 6
Zoro # G104852281
product price: $2,453.99
/ea
Free Shipping & Returns
$2,453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.9
- Includes Aluminium carrying case, Lithium-ion battery, power adapter, Calibration plate (white), PC software, Instruction manual
- Width 2.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-CSM 6
- Zoro # G104852281
- UPC # 4250348716507
- Country of Origin China
- Category Spectrophotometers
Dimensions
Height | 3.9 |
Width | 2.7 |
Details
Includes | Aluminium carrying case, Lithium-ion battery, power adapter, Calibration plate (white), PC software, Instruction manual |
Description
The colorimeter PCE-CSM 6 was developed for quality control and offers a high accuracy. When using the colorimeter, you can choose between different colour spaces (CIE L*a*b, CIE L*a*b*C*h). After a measurement with the colorimeter, the reading can be used as a reference value while other readings can be recorded as a sample and later be compared to the reference value easily. Useful for determining color difference, chromaticity index, color sample database management, and color difference cumulative analysis. In addition to the individual colour space coordinates, the deviation between the readings is also displayed. When using the colorimeter, it is possible to store up to 100 reference values and up to 20000 samples on the device. The measured data can also be transferred to a PC via the USB interface. A special PC software is included in the package.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Magnesium Chloride, Hexahydrate, 100 G (M24000-100.0)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK125 (PLA-03175)
- AMSCOPE 144 LED Adjustable Compact Microscope Ring Light + Adapter (LED-144S)
- SP SCIENCEWARE Rack, 21 places (F18745-0004)
- PCE INSTRUMENTS Colorimeter, 20,000 Sample Storage (PCE-CSM 3)
- PCE INSTRUMENTS Colorimeter, D/8-SCI Measurement Geometry and Angle (PCE-XXM 30)
- PCE INSTRUMENTS Multi-Parameter Photometer, with Bluetooth (PCE-CP 20)
- PCE INSTRUMENTS Colorimeter, Automatic white and black calibration (PCE-CSM 1)
- PCE INSTRUMENTS Colorimeter, 20,000 samples (PCE-CSM 2)
- PCE INSTRUMENTS Colorimeter, Quality Control, 3.5" Touch Screen Display (PCE-CSM 8)
- PCE INSTRUMENTS Colorimeter, CIE LAB, XYZ, LCh, RGB, LUV (PCE-CSM 5)
- Pce Instruments Spectrophotometers