Shop All Spectrophotometers
Pce Instruments
Colorimeter, D/8-SCI Measurement Geometry and Angle
Mfr # PCE-XXM 30
Zoro # G304852289
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Colorimeter, White reference, USB-C cable, Instruction manual
- Width 1.37
- Height 5.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-XXM 30
- Zoro # G304852289
- UPC # 4250348717986
- Country of Origin China
- Category Spectrophotometers
Dimensions
Width | 1.37 |
Height | 5.11 |
Details
Includes | Colorimeter, White reference, USB-C cable, Instruction manual |
Description
Colorimeter with Bluetooth interface / Pass-fail function Approx. 10,000 measurements per battery charge / Wavelength range 400 to 700 nm / Measured value memory / Color ranges CIE-LAB, CIE-LCh, HunterLab, CIE-Luv, XYZ, RGB. USB-C interface for charging. Measuring opening of Ø8 mm / 0.31". Various adjustable light sources. Wavelength interval 10 mm / 0.39".
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Slide Box, 50 Place, Gray (513077A)
- REED INSTRUMENTS Replacement pH Electrode for REED R3500 (R3500-ELECTRODE)
- BENCHMARK SCIENTIFIC Storage Bottle, 500Ml Stand B Cap, PK10 (B3000-500-G)
- DYNALON Bottle Grad Write-On 1000 ml D, PK6 (501505-1000)
- PCE INSTRUMENTS Colorimeter, High Accuracy (PCE-CSM 6)
- PCE INSTRUMENTS Colorimeter, Food Industry (PCE-CSM 4)
- PCE INSTRUMENTS Colorimeter, CIE LAB, XYZ, LCh, RGB, LUV (PCE-CSM 5)
- PCE INSTRUMENTS Colorimeter, up to 150,000 lx (PCE-CRM 40)
- PCE INSTRUMENTS Multi-Parameter Photometer, with Bluetooth (PCE-CP 20)
- PCE INSTRUMENTS Colorimeter, Wirless Connection (PCE-CSM 21)
- UNITED SCIENTIFIC Basic Spectroscope (SPSCP1)
- Pce Instruments Spectrophotometers