Shop All Spectrophotometers
Pce Instruments
Colorimeter, Bluetooth Connectivity
Mfr # PCE-CSM 22
Zoro # G804852277
product price: $9,001.99
/ea
Free Shipping & Returns
$9,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Li-Ion battery (installed), Calibration standard (white and black), Charging adapter, Dust cover, USB cable, Factory calibration certificate, CD-Rom with software, Cleaning cloth, User manual, aluminum carry case
- Width 3
- Height 4.1
- Wavelength 400 to 700 nm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-CSM 22
- Zoro # G804852277
- UPC # 4250348717733
- Country of Origin China
- Category Spectrophotometers
Dimensions
Width | 3 |
Height | 4.1 |
Wavelength | 400 to 700 nm |
Details
Includes | Li-Ion battery (installed), Calibration standard (white and black), Charging adapter, Dust cover, USB cable, Factory calibration certificate, CD-Rom with software, Cleaning cloth, User manual, aluminum carry case |
Description
PCE-CSM 22 is a handheld colorimeter used for high-quality color measurement. Featuring a dual aperture 8 mm and 4 mm, and including SCI and SCE specular modes for industrial color measuring applications, the colorimeter offers a long battery life, a 18-color lamp with UV light, and an easy-to-use portable design. The colorimeter covers the full spectrum from 400 to 700 nm in 10 nm increments. The powerful battery allows up to 5000 daily measurements. The software supports both SCI and SCE spectral measurements at once. The unit features a 3.5 inch TFT color touch screen and a 256 image element CMOS image array for superior usability and accuracy. Camera/illumination locating for small samples. The high-quality processing of the colorimeter is very fast. The ability to choose aperture size and light source allows the user to discriminate between colors that may look the same. Six color space choices allow the user to choose the best space for their samples. The 256 image element double array CMOS imager allows measurement from 400 to 700 nm in 10 nm increments. The measured data can be transmitted to a computer via Bluetooth or USB. Sophisticated analysis software is also included in the delivery contents that includes the USB cable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Bttls, Polycarbonate, Knurled Seal Cap, Non-sterile, 500mL (229469)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, PP, 125mL (7000125)
- AMS Liner, Dia 2 In, Length 24 In, Plastic (425.20)
- GLOBE SCIENTIFIC Test Tube, 7mL, 100mm L, Clear, PK1000 (1510)
- PCE INSTRUMENTS Colorimeter, 20,000 samples (PCE-CSM 2)
- PCE INSTRUMENTS Colorimeter, CIE LAB, XYZ, LCh, RGB, LUV (PCE-CSM 5)
- PCE INSTRUMENTS Colorimeter, Automatic white and black calibration (PCE-CSM 1)
- PCE INSTRUMENTS Colorimeter, Wirless Connection (PCE-CSM 21)
- PCE INSTRUMENTS Colorimeter, 3.5" touch screen display (PCE-CSM 10)
- PCE INSTRUMENTS Multi-Parameter Photometer, with Bluetooth (PCE-CP 20)
- PCE INSTRUMENTS Colorimeter, 20,000 Sample Storage (PCE-CSM 3)
- Pce Instruments Spectrophotometers