Shop All Spectrophotometers
Pce Instruments
Colorimeter, Automatic white and black calibration
Mfr # PCE-CSM 1
Zoro # G504852287
product price: $1,788.99
/ea
Free Shipping & Returns
$1,788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes USB cable, Li-ion battery, AC power adapter / charger, Wrist band, Calibration plate (white), Lens cap (serves as black calibration plate), Soft carrying case, PC software, User manual
- Height 3.14
- Width 2.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-CSM 1
- Zoro # G504852287
- UPC # 4250348716446
- Country of Origin China
- Category Spectrophotometers
Dimensions
Height | 3.14 |
Width | 2.63 |
Details
Includes | USB cable, Li-ion battery, AC power adapter / charger, Wrist band, Calibration plate (white), Lens cap (serves as black calibration plate), Soft carrying case, PC software, User manual |
Description
The handheld portable digital colorimeter PCE-CSM 1 was developed for quality control and offers a high accuracy. When using the colorimeter, you can choose between different color spaces (CIE L*a*b*C*h, CIE L*a*b* and CIE XYZ). After a measurement with the colorimeter, the reading can be used as a reference value while other readings can be recorded as a sample and later be compared to the reference value easily. In addition to the individual color space coordinates, the deviation between the reading is also displayed. When using the colorimeter, it is possible to store up to 100 reference values and up to 20,000 samples on the device. The measured data can also be transferred to a PC via the USB interface. A special PC software is included in the package.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Hom Pon 100A M Vp (HOM2040M100PCVP)
- BEL-ART Clavies Biohazard Bag Holder Cover for F13192-0002 And F13192-0003 (F13192-0102)
- EXTECH pH Meter 3-In-1 Kit (EX800)
- MEDEGEN MEDICAL PRODUCTS Lid Placenta Basin, White, PK100 (02011)
- PCE INSTRUMENTS Multi-Parameter Photometer, with Bluetooth (PCE-CP 20)
- PCE INSTRUMENTS Colorimeter, High Accuracy (PCE-CSM 6)
- PCE INSTRUMENTS Colorimeter, CIE LAB, XYZ, LCh, RGB, LUV (PCE-CSM 5)
- PCE INSTRUMENTS Colorimeter, up to 150,000 lx (PCE-CRM 40)
- PCE INSTRUMENTS Colorimeter, Quality Control, 3.5" Touch Screen Display (PCE-CSM 8)
- PCE INSTRUMENTS Colorimeter, D/8-SCI Measurement Geometry and Angle (PCE-XXM 30)
- Pce Instruments Spectrophotometers