Shop All Spectrophotometers
Pce Instruments
Colorimeter, 3.5" touch screen display
Mfr # PCE-CSM 10
Zoro # G604852279
product price: $7,514.99
/ea
Free Shipping & Returns
$7,514.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wavelength 400 to 700 nm
- Height 9
- Width 3
- Includes Aluminium carrying case, AC power adapter, Lithium-ion battery, Calibration plate (white), Calibration plate (black), Protective cover, USB cable, Wrist band, PC software, Instruction manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-CSM 10
- Zoro # G604852279
- UPC # 4250348716453
- Country of Origin China
- Category Spectrophotometers
Dimensions
Wavelength | 400 to 700 nm |
Height | 9 |
Width | 3 |
Details
Includes | Aluminium carrying case, AC power adapter, Lithium-ion battery, Calibration plate (white), Calibration plate (black), Protective cover, USB cable, Wrist band, PC software, Instruction manual |
Description
Color meter for quality control PC software included / Li-ion battery / different color spaces / black and white calibration determination of reference values and samples / white calibration / 3.5" touch screen. 8 mm aperture. Measuring geometry 8°/d. Measuring aperture Diameter 8 mm. Integrating sphere Diameter 58 mm. Sensor Silicon photoelectric diode. Wavelength range 400 to 700 nm.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Water Testing Kit, Iron, 0.5 to 10.0 PPM (4447-01)
- RPI Choline Chloride, 250g (C41040-250.0)
- UNITED SCIENTIFIC Triangular Support Stand W/Rod, Cast Iro (TSR636)
- AQUAPHOENIX SCIENTIFIC Starch Indicator, 0.5 Percent, 30 mL (ST5005-A)
- PCE INSTRUMENTS Colorimeter, D/8-SCI Measurement Geometry and Angle (PCE-XXM 30)
- PCE INSTRUMENTS Colorimeter, Wirless Connection (PCE-CSM 21)
- PCE INSTRUMENTS Colorimeter, CIE LAB, XYZ, LCh, RGB, LUV (PCE-CSM 5)
- PCE INSTRUMENTS Multi-Parameter Photometer, with Bluetooth (PCE-CP 20)
- PCE INSTRUMENTS Colorimeter, Quality Control, 3.5" Touch Screen Display (PCE-CSM 8)
- PCE INSTRUMENTS Colorimeter, Automatic white and black calibration (PCE-CSM 1)
- PCE INSTRUMENTS Colorimeter, High Accuracy (PCE-CSM 6)
- Pce Instruments Spectrophotometers