Shop All Spectrophotometers
Pce Instruments
Colorimeter, 3 Light Source Options
Mfr # PCE-CSM 7
Zoro # G904852283
product price: $4,269.99
/ea
Free Shipping & Returns
$4,269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.9
- Width 2.7
- Includes Apertures (Ø 4 mm and Ø 8 mm), Rechargeable battery, AC power adapter, PC-compatible software, User manual, Carrying case, White calibration standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-CSM 7
- Zoro # G904852283
- UPC # 4250348716514
- Country of Origin China
- Category Spectrophotometers
Dimensions
Height | 3.9 |
Width | 2.7 |
Details
Includes | Apertures (Ø 4 mm and Ø 8 mm), Rechargeable battery, AC power adapter, PC-compatible software, User manual, Carrying case, White calibration standard |
Description
Portable Colorimeter; for quality control / PC software included / Lithium-Ion battery /; black and white calibration/measurement modes for different colors; degree of whiteness and yellowness/color measurement. Offers two different measuring apertures (Ø 4 mm and Ø 8 mm) CIE 1976 and 1994 Delta options. 3 light source option. 8 mm extended aperture option for concave surfaces.Camera/illumination locating for small samples
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE Slide Warmer, Large, 25.5" x 9.75" x 4" (XH-2001)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-103)
- SPX / APV Homogenizer Plunger Packing 2.5625" X 1.9375" X 0.166", PK12 (J504009)
- LAB ARMOR LAB ARMOR BEAD BATH 20L 120V BEADS (74309-720)
- PCE INSTRUMENTS Colorimeter, Quality Control, 3.5" Touch Screen Display (PCE-CSM 8)
- PCE INSTRUMENTS Colorimeter, Food Industry (PCE-CSM 4)
- PCE INSTRUMENTS Colorimeter, up to 150,000 lx (PCE-CRM 40)
- PCE INSTRUMENTS Colorimeter, D/8-SCI Measurement Geometry and Angle (PCE-XXM 30)
- PCE INSTRUMENTS Colorimeter, 20,000 samples (PCE-CSM 2)
- PCE INSTRUMENTS Colorimeter, Automatic white and black calibration (PCE-CSM 1)
- JENWAY Visible 72 Series Diode Array Scanning Spectrophotometer (8305601)
- Pce Instruments Spectrophotometers