Shop All Spectrophotometers
Pce Instruments
Colorimeter, 20,000 samples
Mfr # PCE-CSM 2
Zoro # G604852286
product price: $1,836.99
/ea
Free Shipping & Returns
$1,836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.14
- Width 2.6
- Includes USB cable, Battery, AC power adapter, Wrist band, Standard calibration plate white, Computer software, Instruction manual, Soft carry case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-CSM 2
- Zoro # G604852286
- UPC # 4250348716460
- Country of Origin China
- Category Spectrophotometers
Dimensions
Height | 3.14 |
Width | 2.6 |
Details
Includes | USB cable, Battery, AC power adapter, Wrist band, Standard calibration plate white, Computer software, Instruction manual, Soft carry case |
Description
Color Meter for quality control / Digital software included / Li-ion battery /; Black-and-white contrast calibratable / Measuring modes for various parameters; Color analysis of black, white, red, green, yellow, and blue. Continuous performance. Designed for the food industry. Application on different surfaces. Simplified user-interface. Software included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI PBS, 10X Powder Concentrate, 1 L (P32200-1000.0)
- HARDIN Ceramic Flange for Melting Furnace (HD-334CF)
- LOVIBOND Molybdenum HR 3 PP, 10 ml 100 ct (530770)
- MIDWEST FASTENER 1" x 7/8" x 1" #5 Black Rubber Stoppers 4PK (65868)
- PCE INSTRUMENTS Colorimeter, Wirless Connection (PCE-CSM 21)
- PCE INSTRUMENTS Colorimeter, Quality Control, 3.5" Touch Screen Display (PCE-CSM 8)
- PCE INSTRUMENTS Colorimeter, Automatic white and black calibration (PCE-CSM 1)
- PCE INSTRUMENTS Colorimeter, Food Industry (PCE-CSM 4)
- PCE INSTRUMENTS Multi-Parameter Photometer, with Bluetooth (PCE-CP 20)
- PCE INSTRUMENTS Colorimeter, 3.5" touch screen display (PCE-CSM 10)
- JENWAY Visible 72 Series Diode Array Scanning Spectrophotometer (8305601)
- Pce Instruments Spectrophotometers