Shop All Coating & Ultrasonic Thickness Gauges
Pce Instruments
Coating Thickness Guage, With Bluetooth
Mfr # PCE-CT 23BT
Zoro # G904852498
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Suitable for most applications
- Includes 5 x calibration foil reference, Fe zero standard, NFe zero standard, Transport loop, 2 x 1.5V AA batteries, Carrying case, Instruction manual
- Accuracy ± (1 µm + 2% of the layer thickness)
- Resolution (In.) 0.1 µm (in the measuring range 0 to 99.9 µm), 1 µm (in the measuring range 100 to 1500 µm)
- Measuring Range 0 to 1500 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-CT 23BT
- Zoro # G904852498
- UPC # 4250348722195
- Country of Origin China
- Category Coating & Ultrasonic Thickness Gauges
Dimensions
Cord Length | 4.9 |
Details
Application | Suitable for most applications |
Includes | 5 x calibration foil reference, Fe zero standard, NFe zero standard, Transport loop, 2 x 1.5V AA batteries, Carrying case, Instruction manual |
Accuracy | ± (1 µm + 2% of the layer thickness) |
Resolution (In.) | 0.1 µm (in the measuring range 0 to 99.9 µm), 1 µm (in the measuring range 100 to 1500 µm) |
Measuring Range | 0 to 1500 µm |
Measuring range | 0 to 1500 µm |
Description
Coating Thickness Meter with 5-point calibration / various interfaces / ; for measurement on ferrous and non-ferrous metals / app connection; external probe / data storage. Data storage for up to 600 measured values. Measuring range up to 1500 μm.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO ESD 2 Layer Rubber Mat 4ftx2.5ftx0.06in (B61304)
- PIC GAUGES Low Press Gauge, 2.5", 30/0/30psi, 1/4"CBM (LP2-254-30/0/30)
- REED INSTRUMENTS Soft Carrying Case, 8 x 2.8 x 1.7" (CA-52A)
- AMPROBE Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 2 Max. AC Amps, 2 Max. DC Amps (15XP-B)
- PCE INSTRUMENTS Coating Thickness Guage, with 2 Probes (PCE-CT 100N)
- PCE INSTRUMENTS Coating Thickness Meter, 0 to 1500 µm (PCE-CT 25FN)
- PCE INSTRUMENTS Coating Thickness Guage, 0 to 1250 μm (PCE-CT 26FN)
- PCE INSTRUMENTS Coating Thickness Guage, With Probe (PCE-CT 27FN)
- PCE INSTRUMENTS Coating Thickness Guage, Includes Type F and Type N probe (PCE-CT 5000H)
- PCE INSTRUMENTS Ultrasonic Thickness Meter, 0.03 to 8.86 in Measuring Range (PCE-TG 100)
- DEFELSKO Gage, Coating, Mechanical, 0.25 to 20 Mils (PosiPen A)
- Pce Instruments Coating & Ultrasonic Thickness Gauges