Shop All Coating & Ultrasonic Thickness Gauges
Pce Instruments
Coating Thickness Guage, With Bluetooth
Mfr # PCE-CT 22BT
Zoro # G204852549
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Suitable for most applications
- Includes 5 x calibration foil reference, Fe zero standard, NFe zero standard, Transport loop, 2 x 1.5V AA batteries, Carrying case, Instruction manual
- Accuracy ± (1 µm + 2% of the layer thickness)
- Resolution (In.) 0.1 µm (in the measuring range 0 to 99.9 µm), 1 µm (in the measuring range 100 to 1500 µm)
- Measuring Range 0 to 1500 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-CT 22BT
- Zoro # G204852549
- UPC # 4250348722201
- Country of Origin China
- Category Coating & Ultrasonic Thickness Gauges
Dimensions
Cord Length | 4.9 |
Details
Application | Suitable for most applications |
Includes | 5 x calibration foil reference, Fe zero standard, NFe zero standard, Transport loop, 2 x 1.5V AA batteries, Carrying case, Instruction manual |
Accuracy | ± (1 µm + 2% of the layer thickness) |
Resolution (In.) | 0.1 µm (in the measuring range 0 to 99.9 µm), 1 µm (in the measuring range 100 to 1500 µm) |
Measuring Range | 0 to 1500 µm |
Measuring range | 0 to 1500 µm |
Description
Coating Thickness Measuring Device with 5-point calibration / various interfaces / ; for measurement on ferrous and non-ferrous metals / app connection; internal probe / data storage. Data storage for up to 600 measured values. Measuring range up to 1500 μm. Adjustable alarm gene values.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Optical Comparator Cover, Fits All Mv 14 (MV-14-COVER2)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM1410LF)
- DWYER INSTRUMENTS Tcs-4010 - Tcs-4010 (4010)
- PCE INSTRUMENTS Air Humidity Meter, PM 1.0 / PM 2.5 / PM 10, 0 to 999 μg (PCE-RCM 8)
- PCE INSTRUMENTS Coating Thickness Guage, 0 to 1250 μm (PCE-CT 26FN)
- PCE INSTRUMENTS Coating Thickness Guage, with 2 Probes (PCE-CT 100N)
- PCE INSTRUMENTS Ultrasonic Thickness Meter, 0.03 to 8.86 in Measuring Range (PCE-TG 100)
- PCE INSTRUMENTS Coating Thickness Guage, With Probe (PCE-CT 27FN)
- PCE INSTRUMENTS Coating Thickness Meter, 0 to 1500 µm (PCE-CT 25FN)
- PCE INSTRUMENTS Coating Thickness Guage, Includes Type F and Type N probe (PCE-CT 5000H)
- TRIPLETT Thickness Gage, 0 to 49 mil, Digital (CTT42)
- Pce Instruments Coating & Ultrasonic Thickness Gauges