Shop All Coating & Ultrasonic Thickness Gauges
Pce Instruments
Coating Thickness Guage, With Bluetooth
Mfr # PCE-CT 21BT
Zoro # G604852538
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Suitable for most applications
- Includes 5 x calibration foil reference, Fe zero standard, transport loop, 2 x 1.5V AA batteries, carrying case, instruction manual
- Accuracy ± (1 µm + 2% of the layer thickness)
- Resolution (In.) 0.1 µm (in the measuring range 0 to 99.9 µm), 1 µm (in the measuring range 100 to 1500 µm)
- Measuring Range 0 to 1500 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-CT 21BT
- Zoro # G604852538
- UPC # 4250348722218
- Country of Origin China
- Category Coating & Ultrasonic Thickness Gauges
Dimensions
Cord Length | 4.9 |
Details
Application | Suitable for most applications |
Includes | 5 x calibration foil reference, Fe zero standard, transport loop, 2 x 1.5V AA batteries, carrying case, instruction manual |
Accuracy | ± (1 µm + 2% of the layer thickness) |
Resolution (In.) | 0.1 µm (in the measuring range 0 to 99.9 µm), 1 µm (in the measuring range 100 to 1500 µm) |
Measuring Range | 0 to 1500 µm |
Measuring range | 0 to 1500 µm |
Description
With this Coating Thickness Meter, layer thicknesses on metallic surfaces can be reliably determined. The Coating Thickness Meter has a measuring range of 1500 μm. This means that the Coating Thickness Meter is used, for example, in a paint shop, for incoming goods inspection or for an expert. With the Bluetooth interface on the Coating Thickness Meter, all data can be transferred to a mobile iOS or Android device and exported as a CSV, PDF or TXT file. A live view with analysis of the measured values is also possible via the free app with the Coating Thickness Meter. In addition to the Bluetooth interface, the Coating Thickness Measuring Device has a micro USB interface. All data can also be transferred to the PC and analyzed via this interface in the Coating Thickness Measuring Device. Another special feature of this interface is that the Coating Thickness Measuring Device can also be operated without batteries via this interface. As a result, many measurement processes are no longer dependent on the battery charge level.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMEX Moisture Meter, Pinless, Depth (ME5)
- TAYLOR 5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (6096L)
- NOSHOK Piston Type Pressure Snubber, 1/4 NPT, Brass, Pressure Rating 6,000 PSI (1325)
- TAYLOR PRECISION PRODUCTS Oven Dial Thermometer (3506)
- PCE INSTRUMENTS Coating Thickness Guage, with 2 Probes (PCE-CT 100N)
- PCE INSTRUMENTS Coating Thickness Guage, 0 to 1250 μm (PCE-CT 26FN)
- PCE INSTRUMENTS Ultrasonic Thickness Meter, 0.03 to 8.86 in Measuring Range (PCE-TG 100)
- PCE INSTRUMENTS Coating Thickness Guage, Includes Type F and Type N probe (PCE-CT 5000H)
- PCE INSTRUMENTS Coating Thickness Meter, 0 to 1500 µm (PCE-CT 25FN)
- PCE INSTRUMENTS Coating Thickness Guage, With Probe (PCE-CT 27FN)
- PHASE II Ultrasonic Thickness Gauge, Thru Coat, A-Scan, B-Scan, High Performance, Inch/Metric, Software (UTG-4000)
- Pce Instruments Coating & Ultrasonic Thickness Gauges