Shop All Coating & Ultrasonic Thickness Gauges
Pce Instruments
Coating Thickness Guage, with 2 Probes
Mfr # PCE-CT 100N
Zoro # G404852424
product price: $1,556.99
/ea
Free Shipping & Returns
$1,556.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Suitable for most applications
- Includes NFe probe, Fe probe, USB data carrier, Reference film set, Calibration plate (ferrous), Calibration plate (non-ferrous), 2 x 1.5V AA batteries, Instruction manual
- Accuracy ± (1% + 1 µm); ± (1% + 0.04 mil)
- Resolution (In.) 0.1 µm (<99.9 µm); 0.004 mil (<3.9 mil), 1 µm (> 100 µm); 0.04 mil (> 3.9 mil)
- Cord Length 6.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-CT 100N
- Zoro # G404852424
- UPC # 4250348722386
- Country of Origin China
- Category Coating & Ultrasonic Thickness Gauges
Dimensions
Cord Length | 6.7 |
Details
Application | Suitable for most applications |
Includes | NFe probe, Fe probe, USB data carrier, Reference film set, Calibration plate (ferrous), Calibration plate (non-ferrous), 2 x 1.5V AA batteries, Instruction manual |
Accuracy | ± (1% + 1 µm); ± (1% + 0.04 mil) |
Resolution (In.) | 0.1 µm (<99.9 µm); 0.004 mil (<3.9 mil), 1 µm (> 100 µm); 0.04 mil (> 3.9 mil) |
Data storage | 500 data |
Description
Surface tester for ferrous and non-ferrous metals / Very compact size / Non-destructive, precise measurements / Data transmission via USB and Wifi / Simple operation / Uncomplicated and reliable. Measurement data storage for up to 500 data. One-point and multi-point calibration. Single measurement and continuous measurement. Data transfer via wifi and USB. Two different probes for NFe and Fe.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAWARD Electrical Safety Tester, LCD Display (Safetest 50)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -22 Degrees to 1652 Degrees F, Dual Laser Sighting (FLUKE-572-2)
- B&K PRECISION DC Power Supply, 0 to 15A, 1 to 60V (1902B)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 300 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled, Safety Glass (25-901-300-psi/kPa-SG)
- PCE INSTRUMENTS Coating Thickness Guage, 0 to 1250 μm (PCE-CT 26FN)
- PCE INSTRUMENTS Ultrasonic Thickness Meter, 0.03 to 8.86 in Measuring Range (PCE-TG 100)
- PCE INSTRUMENTS Edge Band Tester, Measuring Range 500 N / 50 kg / 110 lbs (PCE-PST 1)
- PCE INSTRUMENTS Coating Thickness Meter, 0 to 1500 µm (PCE-CT 25FN)
- PCE INSTRUMENTS Coating Thickness Guage, With Probe (PCE-CT 27FN)
- PCE INSTRUMENTS Coating Thickness Guage, Includes Type F and Type N probe (PCE-CT 5000H)
- DEFELSKO Automatic Coating Adhesion Tester (ATA20A-B)
- Pce Instruments Coating & Ultrasonic Thickness Gauges