Shop All Coating & Ultrasonic Thickness Gauges
Pce Instruments
Coating Thickness Guage, 0 to 1350 µm
Mfr # PCE-CT 65
Zoro # G204852419
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Suitable for most applications
- Includes 2 x 1.5V AAA batteries, 5 x Calibration shims, 2 x Calibration blocks (aluminum and iron), USB cable, User manual, Carrying case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-CT 65
- Zoro # G204852419
- UPC # 4250348715838
- Country of Origin China
- Category Coating & Ultrasonic Thickness Gauges
Details
Application | Suitable for most applications |
Includes | 2 x 1.5V AAA batteries, 5 x Calibration shims, 2 x Calibration blocks (aluminum and iron), USB cable, User manual, Carrying case |
Description
Thickness Gauge Non-destructive coating and dry film thickness (DFT) measuring device for use on ferrous and non-ferrous metal substrates. Includes calibration shims and blocks for DIY accuracy testing, a carrying case for easy transport. Features two measuring modes (ferrous and non-ferrous) with integrated sensors for comfortable, one-handed operation. Saves up to 1500 measurements to memory. Comes with a USB cable and downloadable PC software (see downloads tab) for detailed analysis of measurement results via computer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR PRECISION PRODUCTS Indoor/Outdoor Digital Thermometer with Remote (1730)
- BERTECH ESD Anti-Static Bags, 4 Inches x 6 Inches, 100PK (BG-0406)
- DONALDSON Inlet Hood, Plastic, H002068 (H002068)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204K)
- PCE INSTRUMENTS Coating Thickness Guage, 0 to 1250 μm (PCE-CT 26FN)
- PCE INSTRUMENTS Ultrasonic Thickness Meter, 0.03 to 8.86 in Measuring Range (PCE-TG 100)
- PCE INSTRUMENTS Coating Thickness Guage, Includes Type F and Type N probe (PCE-CT 5000H)
- PCE INSTRUMENTS Coating Thickness Guage, with 2 Probes (PCE-CT 100N)
- PCE INSTRUMENTS Coating Thickness Meter, 0 to 1500 µm (PCE-CT 25FN)
- PCE INSTRUMENTS Coating Thickness Guage, With Probe (PCE-CT 27FN)
- REED INSTRUMENTS Ultrasonic Couplant Gel, 4oz. (R7950)
- Pce Instruments Coating & Ultrasonic Thickness Gauges