Shop All Electrical Properties Data Loggers
Pce Instruments
CO2 / Humidity / Temperature Datalogger, 0 to 4000 ppm
Mfr # PCE-AQD 10
Zoro # G704853794
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for most applications
- Includes CO2 sensor, Power adapter, SD memory card, 2 x Wall holder, Adhesive pad, User manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-AQD 10
- Zoro # G704853794
- UPC # 4250348719362
- Country of Origin Taiwan, Province of China
- Category Electrical Properties Data Loggers
Details
Application | Suitable for most applications |
Includes | CO2 sensor, Power adapter, SD memory card, 2 x Wall holder, Adhesive pad, User manual |
Description
Gas detector CO2 datalogger for air quality testing / Adjustable storage rate /; Backlit LCD / Storage on SD card / Storage as XLS. 3 parameters of air quality. CO2, air temperature, and humidity. Mains operation, A/C power adapter. Save as an XLS file. Large display with lighting.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, -2 to 0 to 2 In WC (CX8MB2422IWL)
- RAYTEK Fixed Mount IR Temp. Sensor, -4 to 932F (RAYCMLTJ)
- EXTECH Infrared Thermometer, 1.5 in Backlit LCD, -4 Degrees to 1202 Degrees F, Single Dot Laser Sighting (IR270)
- UEI TEST INSTRUMENTS REPLACEMENT SENSOR CAP G502-7200/G310 (RS1010)
- PCE INSTRUMENTS Voltage Data Logger, 0 to 3000 mV Input (PCE-VR 10)
- TESTO Saveris 2-T2 Wifi Data Logger (0572 2032)
- EXTECH AC Voltage/Current Datalogger (DL150)
- EXTECH Dual Input AC Voltage/Current Datalogger (DL160)
- LASCAR Voltage Data Logger, LED, 32,510 Storage (EL-USB-3)
- EXTECH USB Dual Temperature Datalogger (TH30)
- DWYER INSTRUMENTS Data Logger, Real Time Data Logr (DW-USB-RT)
- Pce Instruments Electrical Properties Data Loggers