Shop All RH Meters & Thermohygrometers
Pce Instruments
Climate Meter, -4 to 158°F
Mfr # PCE-444
Zoro # G004853852
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 6.6
- Height 1.2
- Width 2.2
- Temperature Measuring Element Suitable for most applications
- Includes 3 x 1.5V AAA batteries, User manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-444
- Zoro # G004853852
- UPC # 4250348717269
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Cord Length | 6.6 |
Height | 1.2 |
Width | 2.2 |
Details
Temperature Measuring Element | Suitable for most applications |
Includes | 3 x 1.5V AAA batteries, User manual |
Description
Climate Meter Handheld mini thermo-hygrometer measures air temperature, relative humidity, dew point temperature, and wet bulb temperature. Temperature units are displayed in degrees Celsius (°C) and degrees Fahrenheit (°F) Minimum, maximum and hold functions. Easy-to-read backlit LCD screen. Automatic shutdown (can be disabled)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Circ Paper Chart, 0to10, PK100 (MC L-10-8D)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 18In L (1LG-18)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 400 psi, 1/4 NPT Male Back Conn, Glycerin Filled, Chrome Bezel & U-Clamp (25-310-400-psi-CBU)
- SSI Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (MGA-100-A-9V-R)
- PCE INSTRUMENTS Environmental Thermometer, 20 to 60°C / -4 to 140°F (PCE-HT 50)
- PCE INSTRUMENTS Environmental Temperature Meter, -30 to 60°C / -22 to 140°F (PCE-HT 72)
- PCE INSTRUMENTS Handheld Environmental Climate Meter, 0 to 100% rh (PCE-555)
- PCE INSTRUMENTS Multifunction Thermometer, 0 to 20% RH (PCE-HVAC 3)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH300)
- EXTECH Temp/Humdty Mtr, 5 to 95 per Rel Hum Rnge (SDL500)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH390)
- Pce Instruments RH Meters & Thermohygrometers