Shop All Thermometers
Pce Instruments
Climate Meter, 0 to 50°C / 32 to 122°F
Mfr # PCE-THB 40
Zoro # G904853839
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.1
- Length 5.1
- Application Suitable for most applications
- Includes Temperature and Humidity Meter Console, SD card, Wall mounting kit, Batteries, User manual
- Height 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-THB 40
- Zoro # G904853839
- UPC # 4250348707086
- Country of Origin Taiwan, Province of China
- Category Thermometers
Dimensions
Width | 3.1 |
Length | 5.1 |
Height | 1.3 |
Details
Application | Suitable for most applications |
Includes | Temperature and Humidity Meter Console, SD card, Wall mounting kit, Batteries, User manual |
Description
Air Humidity Meter with SD memory card (max. 16 GB SDHC) / large LCD display / different units can be selected / battery or mains operation (optional) possible The air humidity meter records the air temperature as well as the relative humidity. Selectable pressure unit: hPa, mmHg and inHg. Measurement ranges, Temperature 0 to 50°C / 32 to 122°F. Relative humidity in air 10 to 90% RH.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Electronic Test Probes, 10A, 1000VDC, PR (Fluke-TP80)
- BEL-ART H-B DURAC Calibrated Electronic Thermometer with SS Probe, -50/200C -58/392F, 63 x 97mm (609000400)
- DWYER INSTRUMENTS Flow Meter Range 30-240 Cc/Min Air (RMA-11)
- FLUKE FLUKE-1AC-A1-II ACV DETECTOR 90-1000V (FL2432932)
- PCE INSTRUMENTS Digital Precision Thermometer, 1-Channel Temperature Recorder (PCE-HPT 1)
- PCE INSTRUMENTS Contact Thermometer, -210 to 1372°C / -328 to 2501°F (PCE-T312N)
- PCE INSTRUMENTS Digital Thermometer, 32.0 to 122.0°F (PCE-EMD 10)
- PCE INSTRUMENTS Accelerometer, 3-axis Acceleration up to 800 Hz (PCE-VDL 16I)
- TRACEABLE Digital Thermometer, -40 Degrees to 158 Degrees F for Wall or Desk Use (4243)
- HASTINGS HOME 3-piece Plastic Kitchen Cutting Board Set for Cooking Food Prep, Juice Groove, Dishwasher Safe (Red) (422792EHQ)
- WEKSLER 5In 1/2In 6In 0-200F Npt Bimetal Thermometer (AF06)
- Pce Instruments Thermometers