Shop All Power Meters and Analyzers
Pce Instruments
Clamp Meter, 10V to 600V AC
Mfr # PCE-PA 8300-1
Zoro # G104853769
product price: $3,900.99
/ea
Free Shipping & Returns
$3,900.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±(0.5 % + 0.5 V)±(0.5 % + 0.1 V)
- Includes Current clamps (Set 1), Insulated alligator clips, Safety test lines, 1.5 V AA batteries, 9 V mains adapter, SD memory card, Carrying case, User manual
- Overall Width 4.9
- Frequency Resolution 0.1 V 0.001 A (< 10 A)
- Lead Length 8.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-PA 8300-1
- Zoro # G104853769
- UPC # 4250348716750
- Country of Origin Taiwan, Province of China
- Category Power Meters and Analyzers
Dimensions
Overall Width | 4.9 |
Lead Length | 8.8 |
Overall Height | 2.5 |
Details
Accuracy | ±(0.5 % + 0.5 V)±(0.5 % + 0.1 V) |
Includes | Current clamps (Set 1), Insulated alligator clips, Safety test lines, 1.5 V AA batteries, 9 V mains adapter, SD memory card, Carrying case, User manual |
Frequency Resolution | 0.1 V 0.001 A (< 10 A) |
Description
The PCE-PA 8300 is a Clamp Meter that features a durable enclosure, SD card memory, a LCD graphic display, as well as apparent, effective, and reactive power measurement. The easy-to-use PCE-PA 8300 Clamp Meter is the ideal tool for performing power and harmonics analysis as well as for measuring network capacity. Set 1: Includes 3 current clamps for measurements up to 1200 A AC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Gauge Warning Film Circles 1 inch Diameter Yellow, 5PK (GWC-1IN-YELLOW)
- UEI TEST INSTRUMENTS Refrigerant Leak Detector w/ Solid Electrolyte Sensor (RLD15B)
- TEST PRODUCTS INTERNATIONAL Surface Temp Probe, -58 to 1202 Deg F (CK13M)
- EXTECH Clamp Meter, Backlit LCD, 400 A, 1.3 in (33 mm) Jaw Capacity, Cat III 600V Safety Rating (EX623)
- PCE INSTRUMENTS Three-Phase Power Analyzer, up to 600V (PCE-PA 8000)
- PCE INSTRUMENTS Power Quality Analyzer, Interface RS-232 (PCE-PA6000)
- PCE INSTRUMENTS Three-Phase Power Meter, Data Logger (PCE-830-2)
- PCE INSTRUMENTS Three-Phase Power Meter, Data Logger (PCE-830-3)
- FLUKE FLUKE 376FC CLAMP METER (FL5065965)
- FLUKE Hard Carrying Case, Polyprophylene, Yellow (C190)
- FLUKE Power Quality Window Kit, 7.5in H, 5.8in W (FLUKE-PQ400/B)
- Pce Instruments Power Meters and Analyzers