Shop All Single-Gas Detectors
Pce Instruments
Carbon Dioxide Meter, 0 to 50000 ppm Measuring Range
Mfr # PCE-WMM 100
Zoro # G504853918
product price: $1,168.99
/ea
Free Shipping & Returns
$1,168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IP54
- Length 6.6
- Width 1
- Features CO2 and O2 Sensor
- Height 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-WMM 100
- Zoro # G504853918
- UPC # 4250348720245
- Country of Origin Taiwan, Province of China
- Category Single-Gas Detectors
Dimensions
Length | 6.6 |
Width | 1 |
Height | 2.4 |
Details
Standards | IP54 |
Features | CO2 and O2 Sensor |
Includes | Oxygen Meter, Remote Unit, 8 meter connection cable, power adaptor, mounting kit, Product Manual |
Description
Gas Detector warning device for carbon dioxide and oxygen / Adjustable alarms / 4-digit LC display / Consisting of main and remote unit / Relay contacts / Analog output The CO2 warning device. CO2 and O2 sensor. Main and remote unit. Alarm relay. 4 to 20 mA analog output. Acoustic alarm. Integrated temperature measurement. Resolution <10000 ppm: 10 ppm. >10001 ppm: 100 ppm. Accuracy ± 100 ppm / 5 % of measured value.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Stryke Pants, 34 x 34 In, Dark Navy (74369)
- FALLTECH Full Body Harness for Hot Work, Universal, Nomex(R) (7037)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9750)
- MCR SAFETY Coated Gloves, Finished, Knit, XS/6, PR (9188SFBXS)
- PCE INSTRUMENTS VOC Gas Detector, TVOC Range: 0.00 to 9.99 ppm (PCE-VOC 1)
- PCE INSTRUMENTS CO2 Analyzer, 0 to 50000 ppm Measuring Range (PCE-WMM 50)
- INDUSTRIAL SCIENTIFIC Docking Station, Ventis MX4, (3) Port/USB (18109327-031)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-A2-Y)
- HONEYWELL Single-Gas Detector, Detects Oxygen, High 23.5%/Low 19.5% Alarm Setting, Lithium Battery (BWC2-X)
- HONEYWELL Single Gas Detector Kit, VOC, 1 ppm (G02-B010-000)
- INDUSTRIAL SCIENTIFIC Sensor, Das, NO2 (17124975-4)
- Pce Instruments Gas Detection